Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pawling 135° Vinyl Corner Guards With 1-1/2

Pawling 135° Vinyl Corner Guards With 1-1/2" Wings

Pawling 135° Vinyl Corner Guards With 1-1/2 in. Wings Provide Protection Against Damaged Corners In A Variety Of Interior Environments.

Pawling 135° Vinyl Corner Guards With 1-1/2 in. Wings are made of recycled vinyl for long lasting durability. Provides medium to heavy level protection for all regular corners. Available undrilled for adhesive installation (CGU-1245), drilled for hardware (CGD-1245), or with double-sided tape applied (CGT-1245). Available in 60 colors. Heights are 4 ft., 8 ft. and 12 ft.. Package quantity is 1.


HEIGHT
  • HEIGHT
COLOR
  • COLOR
COMPARE MANUFACTURERS
HEIGHT COLOR PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.87.91:46