Protective Window Film 12"W x 200'L, 2 Mil

Protective Window Film 12"W x 200'L, 2 Mil

Item #: WB261309

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Protective Window Film
Prevent damage to windows and frames, countertops and more with easily applied window films. Self-adhering back and 2 mil. thick, they're easily applied and safe to leave on surface for 45 days. Removes in seconds for easy cleanup. Ideal protection from sprays, mortar, muriatic acid and more. Safely sticks to glass, painted, varnished and shellacked surfaces, polyurethane and more. The film allows light in, making it easier to work in the room while protecting your windows.

Product Specifications

    • LENGTH FEET200 (60.96 m)
    • WIDTH INCHES12 (30.48 cm)
    • COLORClear
    • BRANDPro Tect
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONWindow Film
    • MANUFACTURERS PART NUMBERPW12-200
    • THICKNESS2 Mil
    • THICKNESS2 Mil
    • COVERAGE (SQ. FT)200 (18.58 sq. m)
    • MANUFACTURERS PART NUMBERPW12-200
    • DESCRIPTIONWindow Film
    • CONSTRUCTIONPolyethylene
    • BRANDPro Tect
    • COLORClear
    • WIDTH INCHES12 (30.48 cm)
    • LENGTH FEET200 (60.96 m)
    • COVERAGE (SQ. FT)200 (18.58 sq. m)
    • Base Model Number261309