Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterhog Carpet Tiles, Entrance Scraper/Wiper for Indoor

Waterhog Carpet Tiles, Entrance Scraper/Wiper for Indoor

Andersen Waterhog Carpet Tiles Are Used For Use In High Traffic Indoor Building Entrance Areas.

Andersen Waterhog Carpet Tiles are made for long lasting durability and dependability. Used for use as shoe wiping or scraping mats when entering commercial, retail or industrial entranceways. 18 x 18 inch tiles allow for creation of size and shape of carpet mat required. Waterhog Classic type tiles are made from 24 oz. anti-static, 100% Polypropylene fiber with SRB rubber backing. Waterhog Eco Premier type tiles are made from 30 oz. 100% post-consumer recycled PET Polyester fiber derived from used plastic bottles for the face with SBR rubber backing. Permanent rubber reinforced bi-level face will not crush. Excellent dirt and moisture collection. 1/4 or 7/16 inch thickness tiles are available in wide selection of Diagonal, Diamond, Geometric and Square patterns, Black Smoke, Bluestone, Bordeaux, Camel, Charcoal, Chestnut Brown, Dark Brown, Evergreen, Grey Ash, Indigo, Khaki, Light Green, Maroon, Medium Blue, Medium Brown, Medium Grey, Navy, Red/Black, Regal Red or Southern Pine colors and 10 or 12 tile package quantities.


SERIES
  • SERIES
THICKNESS"
  • THICKNESS"
PATTERN
  • PATTERN
COLOR
  • COLOR
QTY
  • QTY
COMPARE PKG MANUFACTURERS ADD ON
SERIES THICKNESS" PATTERN COLOR QTY PART# IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.111.61:46