Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemsol Industrial Grade Nonslip Coating

Chemsol Industrial Grade Nonslip Coating

Chemsol Industrial Grade Nonslip Coating Can Be Used On Wood, Concrete, Metal, Fiberglass, PVC and Asphalt.

Chemsol Industrial Grade Nonslip Coating solve problems for industrial, commercial and residential applications. Coatings have nonslip/nonskid with a high coefficient of friction in wet and dry conditions to provide increased safety and durability. One-part application provides ease of use. For indoor or outdoor, wet or dry, use. Coatings can be textured to user preference (rough or flat) and are environmentally friendly with low VOC and HAP free. UV resistant. Available color finishes include Beige, Black, Green, Handicap Blue, Light Gray, Medium Gray, Orange, Safety Yellow and Tile Red. Covers 25 or 35 sq. ft. per gallon. Available sizes are 1/2 Gallon, 1 Gallon and 5 Gallon.


SERIES
  • SERIES
COLOR FINISH
  • COLOR FINISH
SQ. FT.
  • SQ. FT.
SIZE
  • SIZE
COMPARE COVERAGE
SERIES TYPE FORMULA TYPE COLOR FINISH SQ. FT. SIZE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.107.244:44