Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
S. Parker Ludlow Series Digital Lockset

S. Parker Ludlow Series Digital Lockset

S. Parker Ludlow, Digital Lockset ANSI Grade 1, Oil Rubbed Bronze - LUDLOW10B

S. Parker Stand-Alone Touchscreen Digital Access Lever Lock - 1,000 users. S. Parker Ludlow on screen programmable keypad allows up to one thousand 6 digit codes. Ludlow can create 1 master code up to 6 digits, 3 manager codes up to 6 digits, 1,000 user codes up to 6 digits on pad or using prox card, also 1 time user codes. Prox card is programmable on digital screen. Uses 4 AA batteries (included) rated for up to 50,000 cycles. Low battery alert symbol, emergency 9 V battery for activating if batteries are dead, Standard SC1 cylinder included. 2 keys and 2 prox cards included. Option to order with 2-3/4" BS UL latch or 2-3/8" BS latch for residential applications. Highly weather resistant, GRADE 1, UL/CUL, certified ANSI/BHMA A156.2 Clutch Lever is standard in SL style that meets ADA requirements. Activation bar below screen saves battery life. Emergency bypass keys (2) included. Can be set for passage function all day. Weather Resistant - Temperature Range -30°F - 150°F (-35°C - +66°C) at 85% Relative Humidity


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.44.47:46