Call us 7 days a week
Flush Access Press-Fit Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.
Flush Access Press-Fit Doors For Drywall Surfaces are made with solid 20 or 22 gauge steel frames and doors for long lasting durability and dependability. Designed to install easily by bending the tabs on the return back to grip the drywall. The frame, return and doorstop are one-piece construction with a beveled frame. Concealed continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 8, 12, 14, 18 and 24 inch square widths and heights.
COMPARE | DIMENSIONS | |||||||||
DESCRIPTION | LOCK TYPE | WIDTH IN. | HEIGHT IN. | WALL/CEILING OPEN | MFG PART # | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: