Flush Access Doors For Drywall Surf

Flush Access Doors For Drywall Surf

Flush Access Doors For Drywall Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

Flush Access Doors For Drywall Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Designed with textured frame and galvanized steel bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws. Concealed continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 6, 8, 10, 12, 14, 16, 18, 22 and 24 inch widths and 6. 8, 10, 12, 14, 16, 18, 22, 24 and 30 inch heights.


DESCRIPTION
  • DESCRIPTION
LOCK TYPE
  • LOCK TYPE
# OF STUDS
  • # OF STUDS
WIDTH IN.
  • WIDTH IN.
HEIGHT IN.
  • HEIGHT IN.
WALL/CEILING OPEN
  • WALL/CEILING OPEN

Showing 15 of 20 items Show All Items

COMPARE DOOR
DESCRIPTION LOCK TYPE # OF STUDS WIDTH IN. HEIGHT IN. WALL/CEILING OPEN MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.185.137:44