Browse Mobile Work Bench

(1,657 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Capacity Lbs.

Color Finish

Brand

Our Price

Go

Recently Viewed

Categories

  • Mobile Adjustable Height Workbench

    Mobile Adjustable Height Workbench
    See all 50 items in product family
    Mobile, Height Adjustable, Workbenches Are Built To Withstand Years Of Heavy Use.

    Height adjustable work benches offer 35-1/4 to 42-7/8” height adjustment to maintain a proper work surface height. Available in Standard Square Edge or Radius Safety Edge that eliminates accidents by rounding off sharp corners. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

    Click for more
  • Little Giant Mobile Butcher Block Top Tables

    Little Giant Mobile Butcher Block Top Tables
    See all 13 items in product family
    Little Giant Mobile Butcher Block Top Tables Provide A Mobile Work Surface For Industrial Or Commercial Maintenance Tasks.

    Little Giant Mobile Butcher Block Top Tables feature welded angle steel frame for long lasting rigidity and strength. Impact-resistant hardwood tops are non-conductive and resist damage from heavy blows to provide maximum durability for rugged 1000-lb. jobs. Includes locking drawer for secure storage of tools and supplies. Mobile workbench with steel top also listed to withstand heavy loads up to 5000 lbs. Large selection of sizes available to meet workshop requirements.

    Click for more
  • Stackbin 2012 Series Workbenches

    Stackbin 2012 Series Workbenches
    See all 204 items in product family
    Stackbin 2012 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 2012 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features an 11" leg height adjustability for ease of use. Front legs set further back to allow for ease of movement. 4" rubber over steel swivel casters for added mobility. 12" adjustable lower shelf for storage. Allows the addition of any workbench accessories we offer for increased versatility. Custom computer desks and table configurations possible with this style frame. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 3512 Series Workbenches

    Stackbin 3512 Series Workbenches
    See all 255 items in product family
    Stackbin 3512 Series Workbenches Offer Sturdy Mobile Working Surfaces For Commercial, Industrial And Residential Shop Environments.

    Stackbin 3512 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features adjustable leg heights for ease of use. 4" rubber over steel swivel casters for mobility. 12" adjustable lower shelf for storage and added support. A full-depth 24" deep bottom shelf can replace half-depth shelf for an additional cost. Workbench base structure allows the addition of a variety of workbench accessories. Available colors are Black, Blue, and Gray. Weight capacity is 1000 lbs. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 2500 Electric Lift Series Workbenches

    Stackbin 2500 Electric Lift Series Workbenches
    See all 226 items in product family
    Stackbin 2500 Electric Lift Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 2500 Electric Lift Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features an electrical hydraulic lift system allowing height adjustments up to 12" for ease of use. 4" rubber over steel swivel casters for mobility. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 2500 Series Workbenches

    Stackbin 2500 Series Workbenches
    See all 228 items in product family
    Stackbin 2500 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 2500 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features a hand crank hydraulic lift system allowing height adjustments up to 12" for ease of use. 4" rubber over steel swivel casters for mobility. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 1012 Series Workbenches

    Stackbin 1012 Series Workbenches
    See all 228 items in product family
    Stackbin 1012 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 1012 Series Workbenches are fully arc welded and made with 2" x 2" 16 gauge steel box tubing and 16 gauge steel-formed aprons to ensure long lasting durability. Features adjustable leg heights for ease of use. Bolted casters for added mobility. Welded footrest for added strength and support. All accessories from drawers to overhead structures can be bolted onto workbenches for increased versatility. 1000-pound capacity. Color: Gray. Dimensions and table top construction vary per model. All full-welded frames ship fully assembled.

    Click for more