Browse Folding Leg Workbenches

(103 items)

Recently Viewed

Categories

  • Extra Long Folding Assembly Bench

    Extra Long Folding Assembly Bench
    See all 21 items in product family
    Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivity. Space efficient designs, fold and put away when not in use. Rugged 1/4" thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding. Welded tubular steel legs telescope to adjust height. Steel angle bracing adds stability and rigidity. Durable gray enamel finish. Assembles easily.
    Click for more
  • Folding Leg Workbenches & Accessories

    Folding Leg Workbenches & Accessories
    See all 20 items in product family
    Ergonomic Workbenches Fold to Allow Easy Storage When Not In Use.

    Folding leg workbenches are made of 14 gauge steel tops with formed channel on all 4 sides. Hinged legs are welded to the bench top using piano hinges. Workbench is designed with no stringers making it easy to use from all sides. Legs are height adjustable on 1” centers. Bench height can be adjusted from 28” to 42”H. Easy assembly. Available with tempered hard board over steel top. Optional Drawers and Shelves allow you to personalize your workbench. 2,000 lb capacity. Durable gray powder coat finish.

    Click for more
  • Heavy Duty Folding Leg Work Tables

    Heavy Duty Folding Leg Work Tables
    See all 52 items in product family
    Heavy Duty Folding Leg Work Tables Are Available In Extra Long Lengths And Easily Fold For Storage.

    This modular, folding, heavy duty work table is used when you want to create your own table lengths for work spaces. Made using all welded steel with 12 gauge steel top and height adjustable 2" x 2"” tubular legs. Table top is height adjustable from 30"-38" at 2"” increments. Durable work surface is reinforced with twin channel underbracing for extra strength. Multiple units are bolted together to form continuous lengths. Work tables have a 2000 lb capacity. Gray powder coat finish.

    Click for more
  • Little Giant® Folding Leg Workbenches

    Little Giant® Folding Leg Workbenches
    See all 6 items in product family
    Little Giant® Folding Leg Workbenches Are Used For Use In Heavy-Duty Industrial Venues With Limited Space.

    Workbenches are made using a welded 12-gauge steel top with channel reinforcement for added strength and durability. Tables are height-adjustable from 28-42”H at 2” increments. Folding legs are hinged and welded to the top, and may be easily folded down for transport or storage. Workbenches hold up to 3000 lbs. Available with Steel Top or Hardboard-Over-Steel Top. 1 Year Limited Warranty.

    Click for more
Featured Items