Browse Vehicle Covers

(161 items)

Recently Viewed


  • PolyPRO™ 3 RV Covers & Accessory Protectors

    PolyPRO™ 3 RV Covers & Accessory Protectors
    See all 23 items in product family
    PolyPRO™ 3 RV Covers & Protectors Offer Triple Layer Protection Against Dirt, Scratches, Pollution And Weather.

    Triple-ply PolyPRO™ 3 keeps out rain and snow. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection. RV Covers & 5th Wheel Covers feature an integrated air vent system combined with quick drying sides that reduce wind stress and vent interior moisture. Adjustable front and rear tension panels and elasticized hem corners provide a custom fit. Integrated rope attachment system and toss bag help reduce crawling under the RV. Zippered panels allow easy access to RV doors and engine areas. Stuff sacks are included for storage. Hitch Covers & Wheel Covers offer a fast and easy fit. Provides UV, grease and mildew protection. 3 Year Limited Warranty.

    Click for more
  • Lumber Hauler Tarps

    Lumber Hauler Tarps
    See all 2 items in product family
    Mauritzon Lumber Hauler Tarps Are Used Protective Covering For The Safe And Secure Transportation Of Lumber And Other Materials.

    Mauritzon Lumber Hauler Tarps are made of vinyl for long lasting durability. Features heat-sealed seams and hems that are double locked stitched for added reliability. Heavy welded-style D-rings are tack stitched to ensure high-tension strength for increased versatility. Rain flaps and one end tail curtains for added safety and protection. Color is Black. Available in 10 or 18 oz. vinyl. 24 foot 6 inch x 27 foot. Weights are 60 lbs and 120 lbs.

    Click for more
  • Steel Hauler Tarps

    Steel Hauler Tarps
    See all 2 items in product family
    Steel Hauler Tarps Are Used For Covering Any Size Rigs To Secure And Protect Steel During Transporting.

    Steel Hauler Tarps are made of vinyl for long lasting durability. All seams are heat sealed and hems are double locked stitched. D-rings (if used) are heavy, welded style and tack stitched to insure high tension strength. Standard steel hauler tarps are made with 2 rows of web and dees and bottom grommets and side drops. Available size is 16 x 25' Color is Black Fabric Wts/Sq Yards are 10 oz, 14.9 oz and 18 oz Weights are 32 lbs, 55 lbs and 65 lbs

    Click for more
Featured Items