Browse Automotive Work Benches

(887 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches (Adjustable Leg)

Height Inches (Fixed Leg)

Top Construction

Color Finish

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • ShureShop® Portable Workbenches

    ShureShop® Portable Workbenches
    See all 42 items in product family
    ShureShop® Portable Workbenches Combine Heavy Duty Construction, Height Adjustable Legs & Mobility To Provide A Portable Workstation Solution.

    ShureShop® Portable Workbenches are made with recycled steel and an environmentally-friendly powder coat finish to provide long lasting durability. Welded steel legs allow height adjustment from 29" to 40"H at 1" increments. Work surface feature raised retaining edges on 3 sides to keep cargo in place during transport. Full length stringer for added reinforcement and rigidity. Includes lower shelf for added storage. Legs include swivel casters with brakes for mobility. Top constructions is Steel Square Edge, Maple Square Edge, and Stainless Steel Square Edge. Widths are 60 inches or 72 inches. Depths are 29, 30 or 34 inches. Available colors include Carmine Red, Monaco Blue, Sebring Grey, St, Louis Blue, Pewter Gray, and Gloss Black. 1 Year Limited Warranty.

    Click for more
  • Shure® Trans Max Benches

    Shure® Trans Max Benches
    See all 6 items in product family
    Shure® Trans Max Benches Feature A Large 6' Sloped Working Surface For Big Or Multiple Jobs.

    These automotive work benches feature a large 6'W work surface that is sloped towards the rear to drain leaks and spills into the full-length rear trough draining system with drain pipe. Made using recycled steel with an environmentally-friendly powder coat finish. Work surface includes retaining edges on 3 sides. Full length stringers for added reinforcement and rigidity. Legs are height adjustable from 29" to 40"H. Portable Benches include four heavy-duty swivel casters with brakes. Accessories include stainless steel top insert and lower shelf. 1 Year Limited Warranty.

    Click for more
  • Shure® Custom® Series Portable Sliding Door Mobile Workbenches

    Shure® Custom® Series Portable Sliding Door Mobile Workbenches
    See all 18 items in product family
    Shure® Custom® Series Portable Sliding Door Mobile Workbenches Offer A Convenient Mobile Storage Solution With Easy To Use Sliding Doors.

    Made using recycled 12 gauge steel with an environmentally-friendly powder coat finish. Work surface has a painted steel backstop. Sliding door cabinet reduces risk of accidents and provides a catch free surface. Measures 60"W x 24"D x 34" overall. Moves easily on swivel casters with brakes. Choose between Painted Steel, Stainless Steel or Hardwood Maple work surface. Available with or without Drawers. Open Front Cabinet Optional Also Available. Accessories include heavy duty vise, electrical power strip, and rubber mats. 1 Year Limited Warranty.

    Click for more
  • Shure® Tear-Down Fluid Containment Benches

    Shure® Tear-Down Fluid Containment Benches
    See all 12 items in product family
    Shure® Tear-Down Benches Help Eliminate Unsafe Spills Involved With Working On Transmissions, Small Engines And Hydraulic Systems.

    Made using recycled steel with an environmentally-friendly powder coat finish. Welded steel legs allow height adjustment from 29" to 40"H at 1" increments. Heavy duty reinforced steel work surface feature 1/2" raised retaining lips on all 4 sides. Full length stringer for added reinforcement and rigidity. Legs include swivel casters with brakes for mobility. Includes a storage drawer. 3 gallon fluid drain pan collects spills and leaks. 1 Year Limited Warranty.

    Click for more
  • Rousseau Metal Mobile Teardown Benches

    Rousseau Metal Mobile Teardown Benches
    See all 12 items in product family
    Rousseau Metal Mobile Teardown Benches

    Teardown benches come with one stainless steel top, two legs, two stringers, two pairs of leg extensions and four casters, two rigid and two swivels with brakes. These benches are designed for clean and efficient dispersion of fluids when repairing a transmission.

    • The top has an edge back and sides to avoid spills while the oil is draining;
    • The steel surface is equipped with a threaded drain (2 inches in diameter) in order to connect the table to a drainage pipe;
    • Stainless Steel Surface


    Click for more