Browse Locking & Lockout Devices

(1,138 items)

Recently Viewed

Categories

  • Single Tag Slotted Key Cabinets

    Single Tag Slotted Key Cabinets
    See all 32 items in product family
    Single Tag Slotted Key Cabinets Provide Key Storage Organization And Security For Applications Including Commercial, Industrial, Maintenance And More.

    Single tag slotted key cabinets are made of powder coat steel for long lasting durability and corrosion resistance. Pre-drilled holes allow wall or door mounting convenience. Includes key tags for labeling and identification ease. Key capacities range from 10 to 715. Types are Combination Lock, Disc Tumbler Lock, Dual Control Lock, Keyed Alike, Master Lock and Simplex Push Button Lock. Package quantity is 1. Colors are Black, Gray, Putty, Sand and White. Dimensions vary per model.

    Click for more
  • Electronic Lock Key Safes

    Electronic Lock Key Safes
    See all 4 items in product family
    Electronic Lock Key Safes Secure And Organize Keys And Valuables.

    Electronic Lock Key Safes are made of heavy gauge steel to provide long lasting durability. Battery operated electronic lock with programmable key pad eliminates the need for keys. Removable faceplate reveals a back-up key lock in the event of power failure. Wall safe styles hold 48, 64 or 100 keys. Chip and scratch resistant finish protect safe and valuables. Key tabs are included. Available colors are Sand, Platinum and Gray. Dimensions vary per style.

    Click for more
  • Hook-Style Two-Tag Key Cabinets

    Hook-Style Two-Tag Key Cabinets
    See all 15 items in product family
    MMF Industries™ STEELMASTER® Dupli-Key® Two-Tag Cabinets Keep Your Master Keys Safe.

    Dupli-Key® cabinets are perfect for truck fleets, management facilities, storage facilities and truck and auto rental companies. Cabinets are made of 20-gauge steel and coated with a chip and scratch resistant sand colored finish. Key panels and cabinet door are 18-gauge steel with a full-length piano hinge. Pre-drilled holes and mounting hardware included for easy wall mounting or can be used on a table or shelf. Utilizes two different sets of numbered key tags to keep key management as efficient as possible. Attach the master key to a Self-Locking Red Octagonal Key Tag and fasten the corresponding loaner key to a White Oval Key Tag. With the color coding, you can file both keys on the same hook for easy access and without worrying about loaning out the wrong key. Choose from Disc Tumbler, Dual-Control, Master Lock, Keyed Alike or Combination locks. Key Receipts and Key Cross Reference Kit available for additional accountability.

    Click for more
  • Motor Vehicle Valet-Style Key Cabinets

    Motor Vehicle Valet-Style Key Cabinets
    See all 3 items in product family
    Motor Vehicle Cabinets Are Used For Storing Keys For Cars, Valets, Boats And Snowmobiles.

    STEELMASTER® motor vehicle cabinets are specially designed to hold key tags (not included) unique to the automotive industry. Made from durable heavy-gauge steel with a sand-colored chip and scratch resistant finish. Piano hinged doors for easy viewing of all keys. Doors include disc tumbler lock for security. Backing is pre-drilled holes and includes mounting hardware for easy installation. Master-Keyed, Dual-Control, and Combination Lock models available. Key capacity can be increased by adding up to 2 Extra Key Panels (sold separately). Each Extra Key Panel adds 56 additional keys.

    Click for more
  • Plastic Key Cabinet

    Plastic Key Cabinet
    See all 1 items in product family
    STEELMASTER® 24-Key Storage Box Black

    UV-resistant, washable key cabinet holds 24 keys. The economical 24-Key Storage Box is constructed of durable polyethylene resin. The cabinet includes 24 key rings, identification tags, and a key location chart that can be posted to the inside of the cabinet to ensure that keys are properly returned to their correct slot. A padlock can be purchased separately to secure the cabinet. Predrilled holes and mounting hardware make for easy installation. Key Storage Box with the quality STEELMASTER name.
    • Durable polyethylene resin cabinet
    • Includes 24 key rings, identification tags, and a key location chart
    • Padlock can be purchased separately
    • Dimensions: 8-5/8W x 10H x 1-7/8D Inch
    • Color(s) Black
    • 20% Recycled Content


    Click for more
  • STEELMASTER® Modular Key Cabinet

    STEELMASTER® Modular Key Cabinet
    See all 1 items in product family
    Organize Up To 300 Keys With The MMF Industries™ STEELMASTER® Modular Key Cabinet.

    Modular key storage system has space for 60 keys and allows you to expand storage as needed. Cabinet is made of durable platinum-colored steel with a disc tumbler lock for security. Door has a piano hinge for full access to all contents. Pre-drilled holes and mounting hardware included for easy wall mounting or attachment to partition hangers. Includes 60 numbered key tags and a register that records up to 300 keys. Add a Key Tag Panel to expand your key capacity to up to 300 keys. Each Key Tag Panel holds 60 keys.

    Click for more
  • Emergency Key Boxes

    Emergency Key Boxes
    See all 5 items in product family
    Emergency Key Boxes Keep Emergency Keys Safe And Accessible.

    Emergency Key Boxes are made of heavy gauge steel construction for long lasting durability and dependability. Barska, FireKing® and STEELMASTER® brands offer bright red boxes that can be spotted easily in an emergency situation. The keys can be obtained by breaking the glass with attached hammer. Can be opened with a key in non-emergencies. Come with predrilled holes and mounting hardware for easy installation. Used for mounting by a locked door, storeroom, emergency equipment, etc. Available in various dimensional sizes and Keyed Differently or Keyed Alike types.

    Click for more
  • Drop-In Key Control Boxes

    Drop-In Key Control Boxes
    See all 1 items in product family
    Drop-In Key Control Boxes Are Used For Securing Keys 'After-Hours' At Rental Facilities, Fleet Trucking Depots, Storage Facilities And Warehouses.

    Drop-in key boxes help prevent lost or stolen keys. Employees, contractors or customers can securely drop keys into the slot any time, day or night. Made of heavy gauge steel and coated with a gray chip and scratch-resistant finish. Tamper-resistant key box can be mounted to walls, carts or doors with pre-drilled holes. Cylinder lock includes 2 keys that can be Keyed Differently or Keyed Alike.

    Click for more
  • STEELMASTER® Door-Mounted Key Box

    STEELMASTER® Door-Mounted Key Box
    See all 1 items in product family
    STEELMASTER® Door-Mounted Key Box Keyed Alike

    Key box hooks over top of the door. The Door-Mounted Key Control Box is perfect for securing keysafter hoursat rental facilities, fleet trucking depots, storage facilities, and warehouses. The Drop-In Key Box fits easily over the top of most doorsup to 1-13/16" in thickness; the top edge of the box is screwed into the door so that mounting holes are hidden when the door is closed. Constructed of durable, 18-gauge steel, and coated with a chip and scratch-resistant finish, the Drop-In Key Control Box safely secures keys with a door-mounted disc tumbler lock. Two keys come standard with each box. Security Box with the quality STEELMASTER name.
    • G188Zinc-plated 18-gauge steel construction with chip-resistant finish
    • Fits over the top of most doorsup to 1-13/16" in thickness
    • Equipped with pre-drilled holes
    • Door lock with disc tumbler door lockkeyed alike locking mechanism with two keys
    • Dimensions: 2-1/2W X 3-1/4H X 2D Inch
    • Color(s) Gray
    • 50%+ Recycled Content
    • Made in the USA


    Click for more
  • Decorative Wall Mounted Key Racks

    Decorative Wall Mounted Key Racks
    See all 4 items in product family
    Decorative Wall Mounted Key Racks Keep Keys Accessible And Organized In Residential And Office Settings.

    Decorative Wall Mounted Key racks are made from steel for lasting durability and strength. Picture Frame Key Rack displays 4x6" photos and stores keys to add attractive appeal to corporate offices and homes. Includes pre-drilled holes and hardware for wall mount. Key-Shaped Rack incorporates a unique look to traditional key rack. Includes 9 sturdy hooks and screws and adhesive tape for wall mounting. Dimensions vary per model.

    Click for more
  • Wall Mounted Key Racks

    Wall Mounted Key Racks
    See all 3 items in product family
    Wall Mounted Key Racks Keep Keys Organized And Accessible In Offices, Motels, Recreational Facilities And Other Key-Intensive Businesses.

    Wall Mounted Key Racks included molded plastic or steel for lasting durability and structural support to keys. Key racks include reusable key tags for easy organization and identification. Available key racks are 8-Key Rack with Multi-Colored Identification Tags, 10-Key Rack with Reusable Key Tags and 20-Key Rack with 20 White Key Tags and 20 Yellow "Out" Key Tags to indicate when keys are loaned. Key racks include mounting hardware and components. Colors are Sand or White. Dimensions vary per model.

    Click for more
  • File Drawer Key Storage

    File Drawer Key Storage
    See all 4 items in product family
    File Drawer Key Storage Offers Compact And Efficient Key Management Solutions For Offices, Storage Facilities, Fleet Trucks, Multiple Padlock Operations And Facilities Management Companies.

    Made using molded plastic. File Drawer Key Racks are made of plastic for long lasting durability. Inserts fit in a desk or cabinet drawer with clamps on the back to provide a true key management system. Numbered key tags, yellow "Out Key" control tags and a cross-reference chart provides organization and additional accountability. Available styles include Key Panel. Key Rack and Key Tray. Available key capacities are 22, 40, 50 and 56 keys. Available colors are Beige, Sand and Putty. Dimensions vary per style.

    Click for more
  • Portable Key Cases

    Portable Key Cases
    See all 2 items in product family
    Never Lose Track Of Your Keys Again With MMF Industries™ STEELMASTER® Portable Zippered Key Cases.

    This economical choice for portable key storage looks and feels like an expensive leather case. Made from durable burgundy colored vinyl with reinforced brass corners to handle rough treatment. Heavy duty zipper slides easily, but holds keys securely in place during transport. Includes key tags. Key tags have a write-on surface for easy and accurate identification. Additional Hook & Loop Fastener ID Key Tags are available in packs of 12.

    Click for more
  • Key Tags for Hooked Two-Tag Key Cabinets

    Key Tags for Hooked Two-Tag Key Cabinets
    See all 11 items in product family
    Snap Hook Oval Key Tags Are Used For Keeping Track Of Keys In Offices, Rental Management Companies, Storage Facilities And More.

    Snap Hook Oval Key Tags are plastic with write-on surface are attached to chrome-plated key holders. Snap hook attachment easily secure one or more keys. Key tags available pre-numbered, or blank for labeling with permanent marker. Available colors are Red, White, Assorted, Yellow, Green or Blue. Tags are sold in package quantities.

    Click for more
  • ID Key Tags

    ID Key Tags
    See all 3 items in product family
    ID Key Tags With Label Windows Quickly Help Locate And Store Keys.

    ID key tags are made of plastic to provide lasting durability. Key tags are used for offices, rental management companies, storage facilities, fleet trucking companies or any business where multiple keys require organizational management. Key tags feature a color-coded window insert with a write-on label to clearly organize and identify keys. Available types include ID Key Tag with Split Ring and ID Tag with Swivel Ring. Available colors include Red, Blue, Yellow, Black and Assorted Packs. Includes Metal key holder.

    Click for more
  • Key Accessories - Wrist Coils, Key Clip

    Key Accessories - Wrist Coils, Key Clip
    See all 1 items in product family
    Key Accessories Wrist Coils and Key Clips Keep Important Keys Or Security Badges Close.

    Wrist coils feature split ring key holders that hold one or more keys or badges. Used for employees, water sports, workouts and more. One Size Fits All. Available colors include Black, Blue, Nickel Plated, Red, White, Yellow Brass and Assorted.

    Click for more
  • "Out Key" Control Tags

    See all 2 items in product family
    The Key Tags are perfect keeping track of loaned keys.

    Lets you know when a key is loaned out. These reusable yellow vinyl tags can be used to record key number, key recipient, and date key was loaned to ensure that the key is returned to the proper slot. Available "Out Control" and "Key Loaned".

    Click for more
  • Slotted Key Tags For Key Cabinets

    Slotted Key Tags For Key Cabinets
    See all 20 items in product family
    Slotted Key Tags For Key Cabinets Organize And Label Keys For Convenient Storage. Slotted key tags are made of molded plastic to provide long lasting durability. Snap hook provides easy attach and removal of key tag. Molded-in hook allows easy attachment to key cabinets. Key Cabinet Sold Separately. Key tags measure 1-1/2” W x 1-5/8” H. Key tags are available Numbered or Plain. Available colors are Assorted, Beige, and White. Package quantities vary.

    Click for more