Browse Pressure Gauges

(3,237 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Wika® Black Steel Receiver Gauges

    Wika® Black Steel Receiver Gauges
    See all 8 items in product family
    Wika® Black Steel Receiver Gauges Are Used For Tough Applications Such As Regulators, Pneumatic Controllers, Valve Positioners And More.

    Wika® Black Steel Receiver Gauges are constructed with a black painted steel case and copper alloy wetted parts for strength and long lasting durability. Used for use inside equipment or standalone. 1/4 in. NPT center back or lower mount process connection. Removable snap-in acrylic window. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -40 to 140°F. Types are111.10 and 111.12. Available gauge sizes are2-1/2 in., 3-1/2 in. and 4 in.. Connections size is1/4 in. NPT. Ranges are3-15 PSI 100% Receiver and 3-15 PSI 10 Square Root Receiver. Case color isBlack. Quantity is1.

    Click for more
  • Wika® Pocan® Receiver Gauges

    Wika® Pocan® Receiver Gauges
    See all 8 items in product family
    Wika® Pocan® Receiver Gauges Are Used For Chemical And Petroleum Processing Industries.

    Gauges feature cases made from Pocan® (fiberglass reinforced thermoplastic). Lower back mount connection. Threaded ring acrylic window is removable. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -40 to 140°F. Gauge size is 4-1/2”. Available connections are 1/4” NPT and 1/2” NPT. Compatible with Ashcroft gauges 1010S, 1010-XR5, 1220S, 1279SS, 1379SS and 2462SS. Type 212.34 Gauges feature copper alloy wetted parts. Type 232.34 Gauges have 316 stainless steel wetted parts.

    Click for more
  • Wika® Stainless Steel Receiver Gauges

    Wika® Stainless Steel Receiver Gauges
    See all 6 items in product family
    Wika® Stainless Steel Receiver Gauges Are Used For Chemical Applications, Oil Exploration And Production, Pollution Control, Power Generation And More.

    Gauges are made with 304 stainless steel case and bayonet ring. 316 stainless steel wetted parts. Lower mount connection. Laminated safety glass window. White aluminum dial and black aluminum adjustable pointer. Gauges are liquid-fillable. Ambient operating temperature range is -40 to 140°F when dry or filled with silicone, and -4 to 140°F when filled with glycerine. Available gauge sizes are 2-1/2” and . Available connections are 1/2” NPT or 1/4” NPT. Compatible with US gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.

    Click for more