Browse Pressure Gauges

(3,238 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Wika® Piston Style Differential Gauges

    Wika® Piston Style Differential Gauges
    See all 70 items in product family
    Wika® Piston Style Differential Gauges Are Used For Measuring Pressure Drops In Filters, Strainers, Separators And Heat Exchangers.

    Gauges are made with POCAN® fiberglass-reinforced thermoplastic case and bezel. Wetted parts are ceramic magnet and 316 stainless steel. Acrylic window. Handwritten calibration test report. Maximum safe working pressure is 6000 psig. Two 1/4" female NPT connections. Available in sizes of 2-1/2”, 4 and 4-1/2.

    Click for more
  • Wika® Differential Gauges With Membrane Sensing Element

    Wika® Differential Gauges With Membrane Sensing Element
    See all 18 items in product family
    Wika® Differential Gauges With Membrane Sensing Element Are Used For Use In High Differential/Static Process Pressures.

    Gauges are made with a black powder-coated aluminum case and polished stainless steel bezel. 316L stainless steel sensor housing and PTFE O-ring. Acrylic window. White aluminum dial with black lettering and adjustable black aluminum pointer. Supplied with handwritten calibration test report. Gauges are available in 4-1/2” or 6” sizes. Dual 1/4" female NPT connections. 732.25 Models feature Monel® membrane sensing element. 732.26 Models feature 316 stainless steel membrane sensing element.

    Click for more
  • Wika® Dual Bourdon Tube Differential Gauges

    Wika® Dual Bourdon Tube Differential Gauges
    See all 18 items in product family
    Wika® Dual Bourdon Tube Differential Gauges Are Used For All Gaseous And Liquid Media That Will Not Obstruct The Pressure System.

    Gauges feature black epoxy-coated aluminum case and ring. Copper alloy wetted parts. Flat instrument glass window. Built-in rear flange matches up to existing mounting holes without any modifications. Available in sizes of 4-1/2” and 6”. DP Models feature a Bourdon tube system and a subtraction system that allows the pointer to display differential pressure. DX Models feature two independent pressure systems. A special movement drives one red pointer and one black pointer to display two pressure readings.

    Click for more