Browse Pipe & Tubing

(2,616 items)

Narrow Your Results

Length Feet

  • Less...
  • More...

Wall Thickness Inches

  • Less...
  • More...

Type

Our Price

 
Go

Recently Viewed

Categories

  • Clear Vinyl Tubing

    Clear Vinyl Tubing
    See all 31 items in product family
    Clear Vinyl Tubing Is Used For full-Flow Viewing Applications.

    Clear Vinyl Tubing resists acids with fair to excellent resistance to alkalis, and most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 40' to 500'. Diameters vary. Styles are Boxed, Reel or Coil.

    Click for more
  • Reinforced Clear Vinyl Tubing

    Reinforced Clear Vinyl Tubing
    See all 31 items in product family
    Reinforced Clear Vinyl Tubing Is Used For Higher Working Pressure Applications.

    Clear Vinyl Tubing is made of clear polyvinyl chloride reinforced with a synthetic cord for long lasting durability. It works well for air, water, and pneumatic lines. Formulated to comply with FDA requirements. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 25' to 300'. Diameters vary. Styles are Reel or Coil.

    Click for more