Browse Taps, Punches & Dies

(100 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Gardner Bender Slug-Out™ Hydraulic Knockout Sets

    Gardner Bender Slug-Out™ Hydraulic Knockout Sets
    See all 8 items in product family
    Gardner Bender Slug-Out™ Hydraulic Knockout Sets Punches Holes With Ease.

    Gardner Bender Slug-Out™ Hydraulic Knockout Sets are constructed of solid state materials for long lasting dependability. Variety of sets have hand or foot pump that powerfully punches holes for conduit measuring 1/2" to 4" in diameter. Available in Slug-Out™ Sets, Slug-Out™ Self-Contained Sets, Slug-Out™ Set W/O Punch & Die and Slug-Out™ Super Stainless Set

    Click for more
  • Gardner Bender Slug-Out™ Mechanical Knockout Sets

    Gardner Bender Slug-Out™ Mechanical Knockout Sets
    See all 9 items in product family
    Gardner Bender Slug-Out™ Mechanical Knockout Sets For Smooth, No-Split Punching.

    Gardner Bender Slug-Out™ Mechanical Knockout Sets are made of strong, solid state materials for long lasting durability. Four-point design allows slug to drop automatically without splitting. Punches up to 10-gauge mild steel and 12-gauge stainless steel. Available in Slug-Out™ Sets, Slug-Out™ Set W/O Punch & Die, Slug-Out™ Set W/Wrench and Slug-Out™ Super Stainless Set

    Click for more
  • Gardner Bender 35-Ton Hydraulic Punch

    Gardner Bender 35-Ton Hydraulic Punch
    See all 1 items in product family
    Gardner Bender 35 Ton Steel Punch Set Complete

    Punches clean, burr-free bolt and small conduit holes in mild steel plates, beams, railings, bus bars or angle iron up to 1/2" thick.

    Features:

    • Portable or fixed applications. Lift and position with easy-carry handle or mount for production setups. Height 133/4", weight 35 lbs.
    • Four punch and die sets included for round holes 7/16" - 13/16" diameter (gives clearance for 3/8", 1/2", 5/8" or 3/4" bolts or conduit) plus die changeover tool set. Throat depth 3".
    • Holding plates grip work while punching to prevent binding and clamp punch in place to free operators hands.
    Click for more
  • K-Tool Chisels

    K-Tool Chisels
    See all 5 items in product family
    K-Tool Cold Chisels Are Used For Cutting And Removing Cold Metals In Commercial Applications.

    K-Tool Cold Chisels are forged from tempered steel for long lasting durability. Chisels remove waste metal more easily than hacksaws, bench shears or files. Available in sizes 5 1/2 x 3/8", 6" x 1/2", 6 1/2 x 5/8, 7 1/4 x 3/4 and 11 1/2 x 7/8.

    Click for more
  • K-Tool Punches

    K-Tool Punches
    See all 23 items in product family
    K-Tool Punches Create Marks, Holes And Guides For Various Types Of Metalwork.

    K-Tool Punches have a spring loaded impact mechanism for long lasting durability. Styles include Pin Punches, Center Punch, Automatic Center Punch and Taper Punch. Each punch is very easy to use. Simply push in the punch and the mark is made as directed. Brass tone punches are available in 10 different diameters.

    Click for more
  • Greenlee® Knockout Tools

    Greenlee® Knockout Tools
    See all 7 items in product family
    Greenlee Knockout Tools Allow Clean Holes To Be Created For Electrical Wiring Configurations.

    Greenlee Knockout Tools are sold as individual tools or full kits to serve individual needs for punching out holes for electrical wiring in fuse boxes, terminal outlets, junction boxes and more.

    Click for more
  • Gardner Bender Notching Pliers & Stud Punches

    Gardner Bender Notching Pliers & Stud Punches
    See all 2 items in product family
    Gardner Bender Notching Pliers & Stud Punches With Effort Saving, Squeeze Action Design.

    Gardner Bender Notching Pliers & Stud Punches are solidly crafted of solid state materials for long lasting dependabilty and durability. Notching Pliers create clean notches for making keyways for push button switches. Ergonomically paddled handles allow for ease of punching in up to 10-gauge mild steel. Stud Punch W/Spring Release has a high-leverage design that permits punching holes in aluminum studs and mild steel of up to 20-gauge with minimum effort. Spring loaded sleeve increases the life and accuracy of the punch while providing a smoother cutting action. Easily punches H studs without damaging flanges. Includes automatic stripper.

    Click for more
Featured Items