Browse Taps, Punches & Dies

(117 items)

Narrow Your Results

Conduit Size

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Punch & Die Sets

    Punch & Die Sets
    See all 8 items in product family
    Precision Brand® Punch And Die Sets Make Perfect, Custom Washers, Shims, And Gaskets In Seconds.

    Precision Brand® Punch And Die Sets are constructed of hardened and ground A-2 tool steel base and punches for long lasting durability. Cuts steel, brass, copper, aluminum, rubber and plastic up to 0.025" thick. Packaged in plastic case. Types of sets vary with or without stand

    Click for more
  • Gardner Bender Slug-Out™ Punch & Die Sets

    Gardner Bender Slug-Out™ Punch & Die Sets
    See all 6 items in product family
    Gardner Bender Slug-Out™ Punch & Die Sets With Four-Point, No-Split Design.

    Gardner Bender Slug-Out™ Punch & Die Sets are made of strong, solid state materials for long lasting durability. Four-point design allows slug to drop automatically without splitting. Punches up to 10-gauge mild steel and 12-gauge stainless steel. Slug-Out™ Punch & Die Sets have a complete selection of 11 individual punch, die and drive screw sets from 1/2" to 4". Slug-Out™ Punch & Die Assortment Kit and Slug-Out™ Punch & Die W/O Draw Stud also available.

    Click for more
Featured Items