Browse Hex Keys & Drivers

(1,783 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • K-Tool T-Handles

    K-Tool T-Handles
    See all 2 items in product family
    K-Tool Spinners And Sliding Handles Reach Odd Angles And Offer Maximum Versatility.

    K-Tool Spinners and Sliding Handles are constructed with high polished, chrome vanadium steel for long lasting durability. The oversized polypropylene handle is comfortable for fast turning. The Sliding T-Handle Socket allows access to hard-to-reach areas. The locking end holds sockets securely in place while the pivoting end reaches odd angles and offers greater versatility. A 3/8" drive end allows the speed T-handle to be used with a ratchet like an extension. Available in lengths of 7 1/2", 12" and 18".

    Click for more
  • 6" & 9" Length T-Handle

    6
    See all 38 items in product family
    Bondhus® 6" And 9" T-Handles Come In Packages Of 1 And 2.

    Bondhus® 6" And 9" T-Handles are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps to protect from corrosion and rust. Choose from inch or metric styles, with handle lengths of 6" and 9", and 152mm and 229mm. They feature hex tips that range in size from 3/32" to 1/2" and from 2mm to 10mm. Available in packages of 1 or 2.
    Click for more
  • Graduated Length T-Handle

    Graduated Length T-Handle
    See all 18 items in product family
    Bondhus® Graduated Length T-Handles Come In Packages Of 2.

    Bondhus® Graduated Length T-Handles are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps to protect from corrosion and rust. Choose from inch and metric models. Both feature hex tips with sizes that range from 3/32" to 3/8" or from 2mm to 10mm. Handle lengths range from 4.2" to 8.3" and from 100mm to 232mm.

    Click for more
  • T-Handle Inch

    T-Handle Inch
    See all 40 items in product family
    T-Handle Inch Tools Allow Superior Leverage For Tightening And Loosening Fasteners In A Variety Of Industrial Environments.

    T-Handle Inch Tools are available in a range of tip sizes and handle lengths to suit individual fastening needs. Available in ball tip and hex tip models. Package quantities vary per model. T handle inch tools are available from several trusted brand names.

    Click for more
  • T-Handle Metric

    T-Handle Metric
    See all 38 items in product family
    T-Handle Metric Tools Are Designed To Deliver More Power To Fasteners In Maintenance And Mechanical Environments.

    T-Handle Metric Tools are made of steel for long lasting durability. Corrosion and rust resistant finish provides tool protection. Coated handles provide user comfort. Sharp corners transfer torque to screws and reduce stripping. T-Handle styles areTip Graduated Length, Proto T-Handle Hex, Eklind Tool Individual Hex, Allen Plas-T-Key Hex, Allen Ball Plus™, Cushion Grip Hex, Allen Loop Handle Hex, and Allen Cushion-Grip Hex. Tip sizes range from 2-/12 mm to 10 mm. Handle lengths range from 4-1/2” to 11-1/4”. Sold in package quantities of 1, 2, 3 and 6.

    Click for more
  • T-Handle Sets

    T-Handle Sets
    See all 35 items in product family
    T-Handle Sets Allow Superior Control Over Hex Keys And Fasteners In Maintenance And Mechanical Environments.

    T-Handle Sets come in a wide range of set sizes, fastener head styles, handle coatings and colors to suit a wide range of construction and repair needs. T-Handle Sets are offered from several trusted brand names.

    Click for more
  • T-Handle Inch & Metric Combo Set

    T-Handle Inch & Metric Combo Set
    See all 1 items in product family
    T-Handle Inch And Metric Combo Sets Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    T-Handle Inch And Metric Combo Sets are made of steel for long lasting durability. Ergonomic handle provides easy use and prevent worker fatigue. Flywheel effect saves time and provides efficiency. Tip sizes are 1/8 mm, 5/32 mm, 3/16 mm, ¼ mm, 5/16 mm, 3 mm, 4 mm, 5 mm and 6 mm. Colors are Orange and Yellow with a ProGuard ™ finish. Sold in package quantities of 8 or 9.

    Click for more