Browse Hex Keys & Drivers

(2,538 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Ball End Inch Hex Keys

    Ball End Inch Hex Keys
    See all 122 items in product family
    Ball End Inch Hex Keys Feature An L-Handle Design For Reliable Turning of Screw Heads.

    Ball End Inch Hex Keys have a sturdy steel construction for long lasting durability and strength. L-handle design ensures quick and easy turning, even at an angle. Long arm is used for use in hard to reach spaces. Finishes provide protection against corrosion and rust. Available for singular purchase or in packs of 5, 10, 25, 50 and 100. Tip sizes range from .050 to 1 inch. Lengths range from 1-53/64 to 12-4/5 inches. Dimensions and tip sizes vary per model.

    Click for more
  • Ball End Metric Hex Keys

    Ball End Metric Hex Keys
    See all 102 items in product family
    Ball End Metric Hex Keys Feature An L-Handle Design For Reliable Turning of Screw Heads.

    Ball End Metric Hex Keys have a sturdy steel construction for long lasting durability and strength. L-handle design ensures quick and easy turning, even at an angle. Long arm is used for use in hard to reach spaces. Finishes provide protection against corrosion and rust. Available for purchase singly or in quantities of 2, 5, 10, 25, 50 or 100. Tip sizes range from 1-1/4 mm to 24 mm for increased versatility. Stubby styles available for narrow spaces. Dimensions vary per model.

    Click for more
  • Ball End Plated Inch Hex Keys

    Ball End Plated Inch Hex Keys
    See all 88 items in product family
    Ball End Plated Inch Hex Keys Feature A Long Arm For Increased Lever Action.

    Ball End Plated Inch Hex Keys have a sturdy steel construction for long lasting durability and strength. L-handle design ensures quick and easy turning, even at an angle. Long arm is used for use in hard to reach spaces. Choose from Standard or Stubby models for greater versatility. Available with GoldGuard™, ProGuard™ or BriteGuard™ finishes for increased protection against corrosion and rust. Can be purchased singly or in quantities of 2, 5, 10, 25 or 50. Tip sizes range from .050 to 3/4 inch and T6 - T55 sizes. Lengths range from 2-1/8 In. to 11-1/3 inches.

    Click for more
  • Ball End Plated Metric Hex Keys

    Ball End Plated Metric Hex Keys
    See all 57 items in product family
    Ball End Plated Metric Hex Keys Feature A Long Arm For Increased Lever Action.

    Ball End Plated Metric Hex Keys have a sturdy steel construction for long lasting durability and strength. L-handle design ensures quick and easy turning, even at an angle. Long arm is used for use in hard to reach spaces. Choose from Standard or Stubby models for greater versatility. Available with GoldGuard™, ProGuard™ or BriteGuard™ finishes for increased protection against corrosion and rust. Can be purchased singly or in quantities of 2, 5, 10, 25 or 50. Tip sizes range from 1.5 to 19 mm. Lengths range from 72 mm to 295 mm.

    Click for more
  • Ball End Inch Sets

    Ball End Inch Sets
    See all 23 items in product family
    Ball End Inch Sets Feature Precision Machined Tips For An Accurate Fit.

    Ball End Inch Sets have hex ball tips and an L-handle for maximum torque. Bondhus® Ball End Hex Keys are available in both standard and stubby styles. Choose from a wide variety of finishes, including ProGuard™, BriteGuard™ and GoldGuard™. Tip sizes range from .05" to 3/8". Allen Ball Plus™ Hex Key Sets are made of alloy steel and have a black oxide finish. Tip sizes range from .05" to 5/16". Eklind Tool Ball-Hex-L™ Key Sets have color coded compact holders and a black oxide finish to resist rust. An index case is also available. Tip sizes range from .05" to 5/16". WIHA Tools MagicRing L-Key Sets are made of chrome-vanadium-molybdenum steel and have a satin chrome finish. They feature a rugged spring steel retaining ring and tip sizes range from.05" to 5/16". Klein Tools Ball-End Hex Key Sets are made of alloy steel and have a black oxide finish. They feature a unique locking feature and a marked slot for each key. Tip sizes range from .05" to 5/16". Package sizes differ from model to model, ranging from 7 to 22.

    Click for more
  • Ball End Metric Sets

    Ball End Metric Sets
    See all 23 items in product family
    Ball End Metric Sets Have Hex Ball Tips And An L-Handle For Maximum Torque.

    Ball End Metric Sets are made of steel for long lasting durability. Long arms are used in hard to reach places and provide accessibility. Standard or Stubby Ball Ends provide increased versatility. GoldGuard™ ProGuard™ BrightGuard™ Black or Black Oxide color finishes provide protection against corrosion and rust. Package quantities are 6, 7, 9, 13 and 15. Tip sizes vary per model.

    Click for more