Browse Lubricants & Rust Prevention

(334 items)

Narrow Your Results

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Gardner Bender Ox-Gard™ Anti-Oxidant Compound

    Gardner Bender Ox-Gard™ Anti-Oxidant Compound
    See all 1 items in product family
    Gardner Bender Ox-Gard™ Anti-Oxidant Compound Improves Conductivity.

    Gardner Bender Ox-Gard™ Anti-Oxidant Compound safeguards aluminum-to-aluminum, aluminum-to-copper wire connections and aluminum conduit joints. Penetrates aluminum oxide to maintain inter-strand and inter-conductor paths. Available in 1 oz., 4 oz. and 8 oz. size.

    Click for more
  • Super Lube® Silicone Heat Sink Compound

    Super Lube® Silicone Heat Sink Compound
    See all 2 items in product family
    Super Lube® Silicone Heat Sink Compound Facilitates The Transfer Of Heat From An Electrical Device To Its Heat Sink Or Chassis.

    Heat sink compound is a blend of pure silicone oil with thermally conductive, fine metal oxide powder. Will not harden, dry out or melt. Extends life of heat sensitive electrical components. Meets ISO 9001 standards. NSF approved.

    Click for more
  • Anti-Seize Compounds

    Anti-Seize Compounds
    See all 4 items in product family
    Anti-Seize Compounds Are Used Lubricants For Industrial Machinery, Vehicles, Bicycles, Boats And Other Mechanical Instruments.

    Anti-Seize Compounds are formulated for long lasting durability and effectiveness. Anti-seize lubricant provides protection for mated metal parts against friction, galling, and corrosion while reducing wrench torque to facilitate assembly and disassembly of threaded connections. Temperature-resistant silver grade anti-seize is inert and will not evaporate or harden in extreme cold or heat. Marine grade anti-seize is a metal-free formulation to protect assemblies exposed directly or indirectly to fresh and salt water. Available types include General Purpose Copper or Nickel Based, General Purpose Silver Grade, Heavy Duty/Metal Free, High-Temp, Marine Grade/High Performance, High Purity/Copper Based, High Purity/Nickel Based, High Purity/Metal Free, and Zinc/Specialty. Sizes range from 1 Oz. Tube to 45 lb. Pail.

    Click for more
  • Anti-Seize Technology Corrosion Inhibitors & Lubricants

    Anti-Seize Technology Corrosion Inhibitors & Lubricants
    See all 113 items in product family
    Anti-Seize Technology Corrosion Inhibitors And Lubricants Resist Seizing And Galling To Keep Machinery Running Smoothly For Less Maintenance And Downtime.

    Anti-Seize Technology Corrosion Inhibitors And Lubricants reduce friction and protect against rust and corrosion to speed assembly and disassembly of machinery. Assembly Paste plates surfaces with molybdenum disulfide and other additives for maximum resistance to extreme pressures. Non-Metallic compounds are highly resistant to both fresh and salt water exposure, and provide outstanding water wash off and spray resistance. Penetrants/Lubricants have no chlorinated solvents or silicones, and penetrates hard to reach places on contact to free frozen and rusted parts. Available anti-seize types, sizes, and package quantities vary per model.

    Click for more
Featured Items