Browse Air Compressors & Tools

(2,426 items)

Narrow Your Results

Availability

CFM

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Recoil Air Hose

    Recoil Air Hose
    See all 14 items in product family
    Recoil Air Hoses Are Used For Nail Guns, Staplers, Paint Sprayers, Pneumatic Wrenches And Other General Air Tool Applications.

    Recoil Air Hoses are solidly made with reinforced polyester fiber, metal or nylon material construction for long lasting durability and dependability. Campbell Hausfeld, Cejn® , GuardAir, and K-Tool brands offer a wide selection of recoil type hoses depending upon particular tool device, need or application. Available in 1/4, 5/16, 1/3, 3/8, 13/32, 7/16 and 9/16 inch nominal flow diameter, 2/12, 12, 13, 20, 25, 50, 65, 100 and 300 foot length hoses that deliver 100, 125, 145, 174, 200, 232 or 300 maximum PSI.

    Click for more
  • In-line Oilers

    In-line Oilers
    See all 5 items in product family
    In-line Oilers Are Used For Supplying Oil To Air Tools For Continued Efficient Operation Of Tools.

    In-line Oilers are made of steel for long lasting durability. Keeps air tools lubricated continuously for longer life and better performance. Provides less down time and more convenience. Pressure tested and built to last. Metering valve guaranteed for life, never to fail. Types are #0 In Line Oiler 1.4 oz Capacity, #1 In line Oiler 4.0 oz Capacity, #2 In Line Oiler 11 oz Capacity, #3 In Line Oiler 16 oz Capacity and In-line Oiler. Capacities are 1.4 oz, 4.0 oz, 11 oz and 16 oz. Dimensions vary per type.

    Click for more
  • Hose Assemblies

    Hose Assemblies
    See all 67 items in product family
    Air Hose Assemblies Are Made For Use With Air Compressors In A Variety Of Industrial Applications.

    Air Hose Assemblies come in a variety of lengths, widths, and pressure capacities to suit a wide range of compressed-air applications. Hose assemblies are available from several trusted brand names.

    Click for more
  • Medium Duty Commercial/Industrial Low Pressure Reels

    Medium Duty Commercial/Industrial Low Pressure Reels
    See all 170 items in product family
    Medium Duty Commercial/Industrial Low Pressure Reels Are Perfect For A Variety Of Commercial And Industrial Environments.

    Medium Duty Commercial/Industrial Low Pressure Reels ensure convenient and safe storage of air or water hoses. Choose from a variety of sizes to suit mounting space requirements. PSI capabilities vary per model. Hose lengths range from 10' up to 100'. Medium Duty Commercial/Industrial Low Pressure Reels are available from several trusted brand names.

    Click for more
Featured Items