Browse Ratchets, Sockets & Wrenches

(601 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Pipe and Monkey Wrenches

    Pipe and Monkey Wrenches
    See all 45 items in product family
    Pipe And Monkey Wrenches Are Designed For Gripping And Turning Threaded Pipes.

    Pipe And Monkey Wrenches are made with steel, aluminum bronze alloy, malleable alloy, cast iron, aluminum or hardened alloy steel handles for long lasting durability. Plumbing wrenches have cast iron full floating hook jaw for greater control. Spark-resistant pipe wrenches made entirely from aluminum bronze or copper beryllium are also available for safe use in hazardous areas. All pipe and monkey wrenches listed have hardened teeth to provide improved grip for ease of use. Spring-loaded jaws provide additional slip resistance for added safety. Corrosion-resistant for increased reliability. Size and jaw capacity vary per model. Free shipping on select items.

    Click for more
  • Chain & Strap Wrenches

    Chain & Strap Wrenches
    See all 7 items in product family
    Chain And Strap Wrenches Provide Extra Leverage For Tough Jobs Including Gripping And Turning Smooth Cylindrical Objects.

    Chain And Strap Wrenches are made of high quality materials for long lasting durability. Variety of styles available including Alligator Chain Wrenches, Chain Pipe Wrenches, Compound Leverage Chain Wrenches, Double- and Single-End Chain Tongs, Reversible Chain Wrench, Strap Pipe Wrench, Strap Wrench and more. Replacement parts also available. Some pipe wrenches are non-sparking for safe use in hazardous work areas. Sizes vary per type.

    Click for more
  • Pipe Wrench Parts

    Pipe Wrench Parts
    See all 2 items in product family
    Pipe Wrench Parts Are Used For Plumbing, Construction And More.

    Hex wrenches have hex jaws to provide multi-sided and secured grip on all hex, square, unions and valve packing nuts. Each hex wrench has an extra wide opening used for securing drain nuts on tubs and sinks. Hex wrenches feature a pipe capacity ranging from 1/8" to 2". Pipe capacity varies from 5" to 8".

    Click for more
  • Specialty Pipe Wrenches

    Specialty Pipe Wrenches
    See all 1 items in product family
    Specialty Pipe Wrenches Are Used In A Variety Of Construction And Repair Applications.

    Specialty pipe wrenches are made of cast iron and steel for strength and durability. Hex jaw design provides multi-sided fastener stability including hex nuts, square nuts, unions, and more. Spring-loaded jaws support one-handed ratcheting with tension plug positioning up to a 90° angle. Internal pipe wrenches support damaged and corroded pipe ends, plugs, and fittings. Package quantity is 1. Dimensions vary per model.

    Click for more
Featured Items