Hammer Drills & Rotary Hammers
Brand
Price
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 5,500
Speed
0 - 1,500 rpm
Voltage
110 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
32,000
Speed
0 - 2,000 rpm
Voltage
18 V
DeWALT® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Chuck Size
1-9/16 in
Rate Of Impact (BPM)
3150
Speed
Variable ft/min
Voltage
120 V
DeWALT® 20V MAX Compact Cordless Hammer Drill/Driver Kit, 1/2", Brushless, Li-Ion, 2-Speed
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 8,500 / 0- 29,750
Speed
0-8500/ 0-29750 ft/min
Voltage
20 V
DeWALT DCH273P2 20V Max XR Brushless 1" L-Shape SDS Plus 3 Mode Rotary Hammer Kit
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,500
Speed
0 - 1,200 rpm
Voltage
20 V
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 4,300
Speed
0 - 1,150 rpm
Voltage
120 V