Browse Bulk Rack

(4,091 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Feet

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Corrosion Resistant Cantilever Rack & Shelving

    Corrosion Resistant Cantilever Rack & Shelving
    See all 5 items in product family
    Corrosion Resistant Cantilever Racks And Shelving Caters To Bulk Storage Needs In Commercial And Industrial Environments.

    Corrosion Resistant Cantilever Racks And Shelving offer 800 lb. capacity per pair of arms (arms sold separately) for versatility. Lumber and pipe racks feature Global'’s exclusive Nexelon™ finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather and chemicals. The Nexelon™ finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Durable 12-gauge steel frame can be adjusted to 36”, 48”, 60” or 72” inch widths. Overall frame dimensions are 72”"H x 27”"D with 8-1/2”"H base. Uprights allow arm height adjustments at 6"” increments. Storage racks can be customized with Nexelon™ Wire Shelves that easily attach to Straight Arms. Straight arms store square or flat items, including lumber. Inclined arms feature 20° angle for storing pipes and round stock items.

    Purchase Pre-Configured Cantilever Shelving Racks that include frame, 3 pairs of straight arms and 3 wire shelves.

    Click for more
  • MECO (1000 Series) Complete Cantilever Rack - 16200 Lb Max. Capacity

    MECO (1000 Series) Complete Cantilever Rack - 16200 Lb Max. Capacity
    See all 12 items in product family
    Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes 1 horizontal brace set (47”W for 6’ & 8’H Units; 71”W for 10’H Units). Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights; Add-On Units include 1 upright. Add “L” Suffix for straight arms with 2”H retaining lip.

    Click for more
  • MECO (2000 Series) Complete Cantilever Rack - 26600 Lb Max. Capacity

    MECO (2000 Series) Complete Cantilever Rack - 26600 Lb Max. Capacity
    See all 12 items in product family
    Complete Cantilever Racks Are Built For Storing Lumber And Other Long, Flat Items In Factories, Warehouses, and Lumber Yards.

    Complete Cantilever Racks are made using thick, heavy gauge steel for long lasting durability. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes 1 horizontal brace set. Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights. Add-On Units include 1 upright. Upright load capacities range from 8500 to 26,600 lbs. Straight arms load capacities are 600, 800, and 1200 lbs. Color and finish is Scratch-Resistant Gray Enamel. Dimensions vary per model.

    Click for more
  • MECO (4000 Series) Complete Cantilever Rack - 43000 Lb Max. Capacity

    MECO (4000 Series) Complete Cantilever Rack - 43000 Lb Max. Capacity
    See all 12 items in product family
    Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage. Includes one 71”W horizontal brace set. Single Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter Units include 2 uprights; Add-On Units include 1 upright. Add “L” Suffix for straight arms with 2”H retaining lip.

    Click for more
  • MECO (1000 Series) Uprights - Single & Double Sided - 16200 Lb Max. Capacity

    MECO (1000 Series) Uprights - Single & Double Sided - 16200 Lb Max. Capacity
    See all 24 items in product family
    Upright Single And Double Sided Medium Duty Cantilever Racks Provide A Low-Cost Storage System For Pipe and Lumber Supplies.

    Upright Cantilever Racks store long bulk products with ease by allowing arm height adjustments on 3" centers. Racks are made of durable steel for long lasting use. Single Sided Uprights are used for placement up against the wall. Double Sided Uprights are used for center of aisles or rows. Available storage capacities range from 3100 to 16,200 lbs. Color finish is Gray Enamel. Dimensions vary per model.

    How to order:
    1. Determine upright type, height and base. Note: Must purchase two uprights per starter unit; one per add-on unit.
    2. Choose arm length and type desired.
    3. Order one brace set per bay. Brace sets are measured from center to center of uprights.

    Click for more
  • MECO (2000 Series) Uprights - Single & Double Sided - 26600 Lb Max. Capacity

    MECO (2000 Series) Uprights - Single & Double Sided - 26600 Lb Max. Capacity
    See all 42 items in product family
    Single And Double Sided Uprights Are Heavy Duty Cantilever Storage Racks For Securely Holding Pipes, Lumbers And Bar Stock.

    Single And Double Sided Uprights are made with thick, heavy gauge steel for long lasting durability. Cantilever rack uprights allow arm adjustments on 3" centers. Base can also be used as bottom shelf for additional storage. Single Sided Uprights are used for placement up against walls. Double Sided Uprights are great for center of aisles or rows and where maximum storage is needed in limited spaces. Available load capacities range from 8300 to 26,600 lbs. Dimensions vary per model.

    How to order:
    1. Determine upright type, height and base. Note: Must purchase two uprights per starter unit; one per add-on unit.
    2. Choose arm length and type desired. 3. Order one brace set per bay. Brace sets are measured from center to center of uprights.

    Click for more
  • Meco (3000 Series) Uprights - Single & Double Sided - 44400 Lb Max. Capacity

    Meco (3000 Series) Uprights - Single & Double Sided - 44400 Lb Max. Capacity
    See all 66 items in product family
    Meco (3000 Series) Uprights - Single & Double Sided - 46600 Lb Max. Capacity Are Used For Storing Bar Stock, Lumber And Pipe.

    Meco (3000 Series) Uprights - Single & Double Sided are made of 7 gauge steel to provide maximum strength, support and long lasting durability. The unobstructed wide span on the cantilever rack provides storage for heavy-duty or bulky items. Arms are constructed of 7 and 10 gauge steel to provide additional structural integrity. Easy adjustment ensures arm cannot be worked loose during service.2, 3 or 4 brace sets available. Color finish is gray enamel. Easy assembly. Heights range from 8' - 208'. Pound capacities range from 8100 lbs to 46600 lbs.

    Click for more
  • MECO (4000 & 5000 Series) Uprights - Single & Double Sided - 57200 Lb Max. Capacity

    MECO (4000 & 5000 Series) Uprights - Single & Double Sided - 57200 Lb Max. Capacity
    See all 100 items in product family
    Uprights - Single & Double Sided Up To 57200 Lb Capacity Are Extra Heavy Duty For Long Lasting Durability.

    Uprights - Single & Double Sided - have an unobstructed wide span on extra heavy duty cantilever racks for bar stock, pipe and lumber storage. Pipe racks helps speed the handling and storage space of bulky items. Uprights are made with 7 gauge steel to provide maximum strength and support. Cantilever rack uprights are finished in durable gray enamel for added tenacity. Single Sided Uprights are best used for against-the-wall applications. Double Sided Uprights provide maximum storage in minimal spaces. Best used for center of aisles or rows.

    How to order:
    1. Determine upright type, height and base. Note: Must purchase two uprights per starter unit; one per add-on unit.
    2. Choose arm length and type desired.
    3. Order one brace set per bay. Brace sets are measured from center to center of uprights.

    Click for more
  • MECO (1000 Series) Arms - Straight & Inclined - 1000 Lb Max. Capacity

    MECO (1000 Series) Arms - Straight & Inclined - 1000 Lb Max. Capacity
    See all 24 items in product family
    Medium duty cantilever arms store long, bulk items with ease. Built with heavy gauge steel, cantilever rack arms easily adjust at 3" increments on uprights. For tool free installation and adjustments, "Pin keeper" pins are included. Durable gray enamel finish. Straight Arms are designed for storing lumber and other long, flat items. Inclined Arms have a 20 degree incline. Designed for storing bars, pipes and other long, round storage items.

    How to order:
    1. Determine arm length and type desired. Note: Arm capacities are based on evenly distributed loads.
    2. Purchase desired amount of arms needed for uprights. Note: Must purchase two arms per level of starter unit; one per level of add-on unit.

    Click for more
  • MECO (2000 Series) Arms - Straight & Inclined - 2400 Lb Max. Capacity

    MECO (2000 Series) Arms - Straight & Inclined - 2400 Lb Max. Capacity
    See all 42 items in product family
    Straight And Inclined Upright Cantilever Arms Create Sturdy Storage And Shelving For Long Bulk Items In Factories And Warehouses.

    Upright Cantilever Arms are made with heavy gauge steel for long lasting durability. Cantilever rack arms adjust at 3" increments on uprights. "Pin keepers" are included to allow easy, tool free height adjustments and secures installation to cantilever uprights. Straight Arms are used for storing lumber and other long, flat items. Inclined Arms have a 20 degree incline made for storing bar stock, pipes and other long, round storage items. Available load capacities range from 600 to 2400 lbs. Color finish is Gray Enamel. Dimensions vary per model.

    How to order:
    1. Determine arm length and type desired. Note: Arm capacities are based on evenly distributed loads.
    2. Purchase desired amount of arms needed for uprights. Note: Must purchase two arms per level of starter unit; one per level of add-on unit.

    Click for more
  • MECO (3000, 40000 & 5000 Series) Arms - Straight & Inclined - 4000 Lb Max Capacity

    MECO (3000, 40000 & 5000 Series) Arms - Straight & Inclined - 4000 Lb Max Capacity
    See all 49 items in product family
    Cantilever arms help store long, bulky items in areas where space is limited. Arms are made with 7 gauge and 10 gauge steel. Pipe rack arms adjust at 3" increments on uprights. Included "Pin keeper" device permits easy adjustment and secures arms on cantilever uprights without the use of tools. Durable gray enamel finish. Straight Arms are perfect for storing long, flat items, such as lumber. Inclined Arms feature a 20 degree incline that’s perfect for storing bar stock and pipes.

    How to order:
    1. Determine arm length and type desired. Note: Arm capacities are based on evenly distributed loads.
    2. Purchase desired amount of arms needed for uprights. Note: Must purchase two arms per level of starter unit; one per level of add-on unit.

    Click for more
  • MECO (1000 Series) Horizontal Brace Set

    MECO (1000 Series) Horizontal Brace Set
    See all 9 items in product family
    Horizontal Brace Set - For Upright Capacity Up To 16200 Lbs Are Used For A Variety Of Medium Duty Applications.

    Horizontal Brace Set - For Upright Capacity Up To 16200 Lbs are made of a heavy gauge steel durable welded construction with gray enamel finish for long lasting durability. Medium duty cantilever braces hold medium duty uprights together to maintain strength and rigidity of cantilever storage racks. Helps evenly space out uprights for assembly of cantilever racks. Brace length measured from center to center of upright. How to order: Order one brace set per bay. Note: Brace sets are measured from center to center of uprights. Style is Brace Kit 6', 8', 10'H Uprights. Widths are 35", 47", 59" and 71". Number of braces per set is 2. Color is Gray.

    Click for more
  • MECO (2000 Series) Horizontal Brace Set

    MECO (2000 Series) Horizontal Brace Set
    See all 15 items in product family
    Cantilever braces maintain the strength and rigidity of cantilever storage racks. These brace sets evenly space out uprights for cantilever rack assembly, as well as, upright add-on installation. Built with heavy gauge steel for strength. Durable gray enamel finish. Length of brace is measured from center to center of upright.

    How to order:
    Order one brace set per bay. Note: Brace sets are measured from center to center of uprights.

    Click for more
  • MECO (3000, 4000 & 5000 Series) Horizontal Brace Set

    MECO (3000, 4000 & 5000 Series) Horizontal Brace Set
    See all 15 items in product family
    Horizontal braces hold Extra Heavy Duty Cantilever Racks together to maintain strength and rigidity. Brace sets evenly spaces out uprights to create cantilever racks and allow easy upright add-on assembly. Built with heavy gauge steel for maximum strength. Durable gray enamel finish.

    How to order:
    Order one brace set per bay. Note: Brace sets are measured from center to center of uprights.

    Click for more
  • Cantilever Racks & Components

    Cantilever Racks & Components
    See all 2 items in product family
    Cantilever Racks & Components
    Choose from a variety of brands of heavy duty Uprights, Arms & Supports.
    Click for more
Featured Items