Browse Eye Protection

(128 items)

Narrow Your Results

Availability

Frame Color

  • Less...
  • More...

Lens Color

Anti-Fog

Hard-Coat

Anti-Scratch

Adjustable Temple

Polarized

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Uvex Half Frame

    Uvex Half Frame
    See all 20 items in product family
    Uvex By Honeywell Safety Glasses Are Used For Applications Including Construction, Manufacturing, Medical, And More.

    Uvex by Honeywell safety glasses are made of nylon and polycarbonate for long lasting durability and corrosion resistance. Glasses provide high impact vision safety and protection for dust, debris, UV rays, and more. Wraparound lens provides unit stability and enhances peripheral vision. Elastomer brow guard diffuses and deflects impact for user safety. Soft nose bridge adjusts and conforms to nasal profile for reduced slippage and user comfort. Three-position ratchet lens inclination system allows unit adjustability for user versatility. Optional anti-scratch, anti-fog, and hard-coat features available. Package quantities are 1 and 10. Frame colors are Black, Blue, Clear, Metallic Black, Metallic Blue, Sandstone, and Vapor Blue. Lens colors are Amber, Clear, Gray, Mirror, and SCT-Reflect 50. ANSI and CSA approved. Dimensions vary per model.

    Click for more
  • North By Honeywell Half Frame

    North By Honeywell Half Frame
    See all 2 items in product family
    North By Honeywell Safety Glasses Millenia Classic Lightweight Safety Glasses Provide 180° Clear Field Of Vision

    Safety spectacles have a lightweight frame with side and brow protection. Protective eyewear features comfortable, universal nose bridge. High impact, abrasion-resistant polycarbonate lenses. Meets and exceeds ANSI Z87.1 CSA Z94.3 standards. Sold in packages of 10. Price is per spectacle. FREE breakaway flexicord retainer.

    Click for more
  • Ella Sleek Ladies Half Frame

    Ella Sleek Ladies Half Frame
    See all 2 items in product family
    Ella Sleek Ladies Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Ella sleek ladies half frame is made of nylon and polycarbonate for long lasting durability and corrosion resistance. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Dual lens 8 base curve, rubber nose pad, and integrated rubber temples allow user versatility, stability, and comfort. Optional anti-fog feature available.Frame colors are Gray and Pink. Lens colors are Clear and Gray. ANSI approved. Dimensions vary per model.

    Click for more
  • Stratos® Half Frame

    Stratos® Half Frame
    See all 2 items in product family
    Stratos® Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Stratos® half frame is made of high quality materials for long lasting durability and dependability. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Adjustable temples allow user versatility, stability, and comfort. Features scratch-resistant coating. Package quantity is 1. Frame colors are Black and Blue/Red/White. Lens color is Clear. ANSI approved. Dimensions vary per model.

    Click for more
  • BX™ Half Frame

    BX™ Half Frame
    See all 1 items in product family
    BX™ Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    BX™ half frame is made of high quality materials for long lasting durability and dependability. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Adjustable tip temples, lens adjustability, and universal nose bridge allow user versatility, stability, and comfort. Optional anti-fog feature available. Package quantities are 1 and 10. Frame color is Silver/Black. Lens color is Clear. ANSI approved. Dimensions vary per model.

    Click for more
  • Law® Half Frame

    Law® Half Frame
    See all 2 items in product family
    Law® Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Law® half frame is made of nylon and polycarbonate for long lasting durability and corrosion resistance. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Integral nosepiece and temple tips allow user stability and comfort. Optional anti-scratch feature available. Package quantity is 1. Frame colors are Clear and Smoke. Lens colors are Clear and Gray. ANSI approved. Dimensions vary per model.

    Click for more
  • Tomahawk Half Frame

    Tomahawk Half Frame
    See all 1 items in product family
    Tomahawk Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Tomahawk full frame is made of nylon and polycarbonate for long lasting durability and corrosion resistance. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Adjustable temples allow user versatility, stability, and comfort. Package quantity is 1. Frame colors are Black and Red/White/Blue. ANSI approved. Dimensions vary per model.

    Click for more
  • Klondike Half Frame

    Klondike Half Frame
    See all 2 items in product family
    Klondike Half Frame Is Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Klondike half frame is made of nylon and polycarbonate for long lasting durability and corrosion resistance. Eyewear provides high impact vision safety and protection for dust, debris, UV rays, and more. Gel nose piece and adjustable temples allow user versatility, stability, and comfort. Unit features 11-degree base curve for enhanced wrap-around protection. Package quantity is 1. Frame color is Black. Lens colors are Brown, Clear, Gray, Light Blue, and Silver. ANSI approved. Dimensions vary per model.

    Click for more
  • 3M Protective Eyewear

    3M Protective Eyewear
    See all 5 items in product family
    3M Protective Eyewear Is Used For Indoor And Outdoor Applications Including Construction, Industrial, Commercial, And More.

    3M protective eyewear is made of nylon and polycarbonate for long lasting durability and corrosion resistance. Eyewear provides optical comfort and protection for job sites, warehouses, plants, and more. Adjustable nose bridge, nylon brow, and magnesium alloy spring-hinged temple allow user versatility and comfort. Absorbs 99.9% of UV rays for added safety. Anti-fog and hard coat options are available. Available styles include BX™, Light Vision™, Maxim, Privo™, and Smart Lens™. Frame colors are Black, Carbon Fiber Pattern Black/Silver, Clear, Gray, Metallic Gray/Black, and Silver/Black. Lens colors are Clear and Photochromic. ANSI and CSA approved. Dimensions vary per model.

    Click for more
  • Annie Half Frame Safety Glasses

    Annie Half Frame Safety Glasses
    See all 2 items in product family
    ERB® Annie Safety Glasses, Pink Camo Frame, Gray Lens, 15342

    Sporty style and light weight. 8.5 base curve polycarbonate dual lens offers 99% UV protection. Integrated rubber temples for firm hold. Includes a lanyard with every pair. Meets the requirements of ANSI Z87.1 Impact.

    Click for more
  • Magnum Half Frame

    Magnum Half Frame
    See all 3 items in product family
    Magnum Series Are Used For Applications Including Construction, Manufacturing, Law Enforcement, And More.

    Magnum series is made of high quality materials for long lasting durability and corrosion resistance. Glasses provide high impact vision safety and protection for dust, debris, UV rays, and more. Single wrap around lens design allows unobstructed vision and optimal coverage. Contoured rubber tip temples and ribbed nosepiece provide slip resistance and user comfort. Package quantity is 1. Lens tint is Clear. Frame colors are Black and Silver. ANSI and CSA approved. Dimensions vary per model.

    Click for more
  • Susan Half Frame Safety Glasses

    Susan Half Frame Safety Glasses
    See all 1 items in product family
    ERB® Susan Safety Glasses, Purple Frame, Clear Lens, 15350

    ERB Susan stylish safety glasses are designed to fit women while providing ANSI protection. Ergonomically Correct for all day comfort. Soft Rubber nose pad and temple tips. Additional side protection. Meets the requirements of ANSI Z87.1

    Click for more
  • Safety Works® Half Frame

    Safety Works® Half Frame
    See all 2 items in product family
    MSA Safety Works® Safety Glasses Are Used For Workshops, Construction Sites And Firing Ranges.

    MSA Safety Works® Safety Glasses are made of heavy duty plastic for long lasting durability. Features an ergonomic design for greater comfort and protection. Available in a variety of frame and lens colors. Anti-fog, anti-scratch and adjustable temples on select models. ANSI/ISEA Z87.1-2010 certified. .

    Click for more
Featured Items