Browse Fall Protection

(148 items)

Narrow Your Results

Availability

Brand

Size

  • Less...
  • More...

Weight Capacity

Belt

Front D Ring

Side D Ring

Leg Connection Type

Application

Material(s)

Our Price

Go

Recently Viewed

Categories

  • Miller® Fall Protection Harnesses

    Miller® Fall Protection Harnesses
    See all 7 items in product family
    Miller by Honeywell Fall Protection Harnesses Offer Safe Efficient Protection For A Variety Of Work Applications.

    Miller Fall Harnesses are made of nylon and polyester for long lasting durability. Available in a variety of styles to meet heavy work demands. Back strap prevents user from falling out of harness. Lanyard ring allows user to attach the lanyard when not in use. Loops to accommodate a waist belt and two lanyards. Webbing stretches with worker for maximum comfort. Buckle chest, shoulder and leg straps. Visible colors help enhance compliance on jobsite. Approval certifications vary per type. Types are Contractor Harnesses, Construction Harnesses, Full Body Harnesses, Non-Stretchable Harnesses, Revolution Harnesses, Stretchable Harnesses and Ultra Harnesses. Colors are Black, Green, Orange and Yellow.

    Click for more
  • Skylotec® Harnesses

    Skylotec® Harnesses
    See all 8 items in product family
    Skylotec Harnesses Are Available In A Variety Of Sizes And Styles To Ensure Reliable Fall Protection.

    Skylotec Harnesses provide safety and security during elevated tasks without need for positioning ropes or tools. Harnesses are made with polyester webbing and come in several sizes. Available with Click Buckle Connections At Legs, Click Buckle Connections At Chest And Legs, Quick Lock Closures or Quick Lock Chest And Leg Closures.

    Click for more
  • Gemtor™ Harnesses

    Gemtor™ Harnesses
    See all 1 items in product family
    Gemtor™ Full Body Harnesses Provide Reliable Worker Safety For Climbing, Rescue, Suspension And More.

    Gemtor™ Full Body Harnesses equally distribute force over torso, chest and shoulders for superior worker safety. Standard sliding back D-ring keeps worker suspended in upright position in the event of a fall. Full shoulder and leg strap adjustment ensures proper fit. Available in Full Body Harness and Vest Full Body Harness. Connection types are Attached Energy Absorbent Lanyard, Quick Connect at Hip/Buckles/Chest, Quick Connect Chest/Leg Strap and Quick Connect Legs and Straps. Harnesses are OSHA/ANSI compliant.

    Click for more