Browse First Aid

(476 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Spine Boards

    Spine Boards
    See all 118 items in product family
    Spine Boards Are Used First Aid Products For Ambulances, Medical Facilities, Clinics, Hospitals And More.

    Spine Boards are made of HDPE for long lasting durability. The one piece seamless roto-molded product has a textured surface that prevents slippage. Patented dual plane head drop system helps young patients establish neutral spine alignment with airways maintained. The hook and loop system provides secure immobilization of patient. Impenetrable build is eay to clean. Available styles include Patient Transfer Spine Board, Ped-Air-Align Complete Spine Board, Ultra Loc Spine Board, Ultra Space Save Spine Board, Ultra Short Spine Board, and Ultra Vue Spine Board. Dimensions vary per model. Several colors available.

    Click for more
  • Iron Duck® Immobilization

    Iron Duck® Immobilization
    See all 54 items in product family
    Iron Duck® Immobilization Buckles Are Used For First Aid Units, Clinics, Medical Facilities, Ambulances, And More.

    Iron Duck® Immobilization Buckles are made of metal with nylon or plastic for long lasting durability. Used to secure patients on stretchers, straps are made as a single continuous piece for added strength. Available styles include First Line Belt, U.P. Stretcher Strap, U.P. Belt, I.D.E.A, Extrication Apparatus, and Soft Stretcher. Dimensions vary per model. Available colors are Blue, Black, Orange, Red, and Royal Blue.

    Click for more
  • Basket Litter Stretcher

    Basket Litter Stretcher
    See all 1 items in product family
    Basket Litter Stretcher Is Used For Applications Including Medical, Athletic, Emergency Services And More.

    Basket litter stretcher is made of steel and durathene for long lasting durability and dependability. Stretchers are used for patient handling and extrication procedures. Porous netting allows air and water passage for unit and patient safety and stability. Units may be used with lifting bridle set, basket stretcher mattress and backboard for application versatility. Includes three patient restraint straps for added security. Style is Basket Litter Stretcher. Weight capacity is 900 lbs. Package quantity is 1. Dimensions are 82.68"L x 24.49"W x 6.74"H.

    Click for more
Featured Items