Browse Fire Protection

(389 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Gas Detectors And Alarms

    Gas Detectors And Alarms
    See all 1 items in product family
    Detectors And Alarms Provide Warning In Case Of Gas Leaks, Water Leaks and Fires.

    Detectors ensure safety in offices, schools, factory floors and more. Smoke Alarms ensure fire safety and may be interconnected with one another for added safety over large spaces. Water Alarms detect water leaks from plumbing and appliances to reduce water damage and prevent mold. Carbon Monoxide Alarms monitor levels of CO, and will pulse and alarm when dangerous levels are detected. Gas Detectors are made with triple alarms and logo display screen customization. Multi-gas or single-gas detectors are available.

    Click for more
  • Photoelectric Smoke Detectors

    Photoelectric Smoke Detectors
    See all 2 items in product family
    Photoelectric Smoke Detectors Provide Automatic Adjustments To Monitor Sensitivity And Reduce False Alarms.

    Photoelectric Smoke Detectors are made of high quality materials for long lasting durability. Edwards 511C conventional photoelectric, direct-wire smoke detector with drift compensation continually monitors its own sensitivity and operational status, and provides a visual indication if it drifts out of the sensitivity range or fails internal diagnostics. Edwards brand 500 Series two-wire conventional photoelectric smoke detectors meet residential code requirements. Provides CleanMe dust compensation, field replaceable optical chambers and self-diagnostics. Easy to install TS7-2T photoelectric smoke detector offers self-diagnostic heads and automatic drift compensation adjusting sensitivity if detector becomes dirty over time. Available types are Conventional Photoelectric Smoke Detector With Drift Compensation, Photoelectric Smoke Detector With Fixed/Rate-Of Rise Heat And Remote Alarm and Conventional Photoelectric Smoke Detector. Mount types are Surface and Wall Mount. Voltages are 6-33VDC and 8.5-33VDC.

    Click for more
  • Heat Detectors

    Heat Detectors
    See all 12 items in product family
    Heat Detectors Are Designed For A Variety Of Environments Requiring The Monitoring Of Rapid Temperature Increases.

    Heat Detectors are self-restoring, hermetically sealed, shock and corrosion resistant, and tamperproof for long lasting durability. Designed for use in normal environments or locations subject to weather, moisture (internal condensation) and explosive atmospheres. Types are All-Weather Heat Detector, Heat Detector w/Explosion Proof Mounting, Heat Detector w/Fixed Temperature, Heat Detector w/Combo Rate-Of-Rise/Fixed Tempo and Heat Detector w/Rate Compensation. Approvals, certifications and operating temperatures vary per type.

    "
    Click for more
  • Water Alarms

    Water Alarms
    See all 1 items in product family
    Water Alarms Are Used For Use In Residential And Commercial Settings For Reliable Early Warning.

    Water Alarms have a sturdy construction for long lasting durability and strength. Great for detecting water leaks from plumbing, appliances and water heaters in offices, hotels, homes and more. Early detection reduces water damage and aids in finding mold causing moisture. Units use a 9V battery for power. Indicator chirps provide alert for low battery life. Comes in package quantities of 2.

    Click for more
  • SuperDuct™ Duct Smoke Detector

    SuperDuct™ Duct Smoke Detector
    See all 26 items in product family
    SuperDuct™ Duct Smoke Detectors Are Used For A Variety Of Alarm System Applications.

    SuperDuct™ Duct Smoke Detectors are made of high quality materials for long lasting durability. Variety of alarm system components available to meet alarm system demands and requirements. Types are Air Sampling Tube, Air Velocity Test Kit, Controller, Cover Gasket Kit, Heat Detector, Senso, Sensor Kit Terminals, Super Duct, Terminals. Test Toll Magnet Kit, Test/Reset Station and Wiring Harness. Approvals and certifications vary per type.

    Click for more
Featured Items