Browse Protective Clothing

(5,479 items)

Narrow Your Results

Availability

Size

Color

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Hi-Visibility Accessories

    Hi-Visibility Accessories
    See all 1 items in product family
    Knit Gloves with Black PVC Dot Grip

    PVC dots will increase the grip and abrasion resitance of the glove in those rough and tough applications. The 9660LMOH features a natural 7 gauge cotton/polyester shell with orange PVC dots on both sides of the glove. Orange can be worn to identify task specific applications, or just because you like it. Sold in packages of 12, priced per package.

    Click for more
  • OccuNomix Hi-Vis Accessories

    OccuNomix Hi-Vis Accessories
    See all 2 items in product family
    OccuNomix Hi-Vis Accessories Are Used For Industrial And Commercial Worksites.

    Hi-Vis Value Shin Reflectors are made of 100% polyester mesh for lightweight long lasting durability. Reflectors feature two 360° 2" silver reflective leg stripes for added safety and security in any environment. Available in Value Shin Reflectors, orange and yellow

    Click for more
  • Hi-Vis Accessories

    Hi-Vis Accessories
    See all 8 items in product family
    Hi-Vis Accessories Are Used For Roadwork, Construction Sites And More.

    Hi-Vis Accessories are made of polyester mesh, oxford polyester or elastic to provide comfort and long lasting durability. High visibility colors provide additional worker safety. Accessories feature Scotchlite™ reflective material to provide optimum safety. Arm/Leg Bands are made with an elastic band to ensure an easy fit. Available with Buckle or Snap closure. Class 1 Sashes are made using ANSI-certified Oxford polyester and feature multiple button snaps for easy size adjustability. Hi-Vis Neck Shades attach to hard hat suspension headbands for sun protection in addition to visibility. Shades are made with ANSI-certified polyester solid fabric and reflective binding. Available colors are Lime, Orange and Lime/Orange. Available in sizes ranging from S/M - 3XL, Large Plus and One Size Fits All.

    Click for more
Featured Items