Browse Hose & Cord Reels

(1,579 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels

    Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels
    See all 4 items in product family
    Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels Are Used For Vehicles, Permanent Surface Or Plant Work Areas.

    Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels are made with a cast aluminum base and arm to provide maximum strength with minimum payload weight and for long lasting durability. Springs made from scaleless blue tempered steel. Baked-on powder coat finish provides resistance to chipping and UV weather-related wear. Aluminum guide arm and base are cast from 40,000 PSI tensile strength material with 7% elongation which assures ultimate shock resistance. Guide arms field-adjustable for floor, wall, ceiling, pit and truck mounting. Double-adhesive sided spring case gasket protects the main spring from damage caused by water, dirt or other debris entering the spring case. Full flow shaft and swivel. Color is Red. Hose lengths are 50 and 70. Hose I.D.s are 3/8 and 1/2. PSI is 300. Size is 19" L x 9.25" W x 21.25" H.

    Click for more
  • Ultimate Duty Vehicle Mount Medium Pressure Oil Reels

    Ultimate Duty Vehicle Mount Medium Pressure Oil Reels
    See all 4 items in product family
    Ultimate Duty Vehicle Mount Medium Pressure Oil Reels Are Resistant To Corrosion, Sunlight And Chipping.

    Ultimate Duty Vehicle Mount Medium Pressure Oil Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Aluminum guide arms are field-adjustable for floor, wall, ceiling, pit and truck mounting. Hose lengths are 40' and 50'. Color is Red. PSIs are 2,000 and 2,250. Dimensions are 19" L x 9.25" W x 21.25" H.

    Click for more
  • Ultimate Duty Vehicle Mount High Pressure Grease Reels

    Ultimate Duty Vehicle Mount High Pressure Grease Reels
    See all 3 items in product family
    Ultimate Duty Vehicle Mount High Pressure Grease Reels Are Resistant To Corrosion, Sunlight And Chipping.

    Ultimate Duty Vehicle Mount High Pressure Grease Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Aluminum guide arms are field-adjustable for floor, wall, ceiling, pit and truck mounting. Hose length is 50'. Color is Red. PSIs are 4,000 and 5,000. Dimensions are 19" L x 9.25" W x 21.25" H.

    Click for more
Featured Items