Browse Hose & Cord Reels

(1,579 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Dual/Twin Hydraulic Reels

    Dual/Twin Hydraulic Reels
    See all 14 items in product family
    Reelcraft™ and CoxReels Dual Hydraulic Reels Are Used For Cranes, Digger Derricks, Tree Cutters And More.

    Reels are perfect for operating hydraulic cylinders, tools and equipment. All-steel body is compact for easy use in tight work areas. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Constant tension or Pos-I-Latch spool mechanism. Abrasion-resistant baked-on powder coat finish spring motor provides reliable performance.

    Click for more
  • Hand Crank Twin Hydraulic Reels

    Hand Crank Twin Hydraulic Reels
    See all 14 items in product family
    Hand Crank Twin Hydraulic Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

    Hand Crank Twin Hydraulic Reels are made of a heavy gauge steel frame, spool and drum for long lasting durability. All-bolted unitized construction with no welds to fatigue and full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Filter, regulator, lubricator required. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 135' and 200'. Colors are Blue and Red. PSI is 10,000. Dimensions vary per type.

    Click for more
  • Motor Driven Dual/Twin Hydraulic Reels

    Motor Driven Dual/Twin Hydraulic Reels
    See all 13 items in product family
    Motor Driven Dual/Twin Hydraulic Reels Are Used For Large Capacity Applications And Emergency Operations.

    Motor Driven Dual/Twin Hydraulic Reels are made of a powder painted steel construction for long lasting durability. Essential components operate hydraulic tools requiring 10,000 psi and easily managed safely for efficient use in emergency situations. Provides two swivel joints and two outlet risers, standard 10,000 PSI, product temperatures up to 225 degrees Fahrenheit and standard less hose. Hose lengths are 135' and 200'. Color is Blue. PSI is 10,000. Dimensions vary per type.

    Click for more