Browse Sinks & Washfountains

(1,027 items)

Narrow Your Results

Mounting Type

Our Price

Go

Recently Viewed

Categories

  • Standard Wall Mounted Hand Sinks

    Standard Wall Mounted Hand Sinks
    See all 5 items in product family
    Standard Wall Mounted Hand Sinks Are Used For Classrooms, Laboratories, Studios And More.

    Standard Wall Mounted Hand Sinks are made using stainless steel for lasting durability and resistance to corrosion. Faucets (sold separately) mount on backsplash. Wall brackets included for easy installation. Available in a variety of styles and configurations.

    Click for more
  • Soap & Towel Dispenser Hand Sinks

    Soap & Towel Dispenser Hand Sinks
    See all 1 items in product family
    Soap & Towel Dispenser Hand Sinks Are Used For Classrooms, Exam Rooms, Laboratories And More.

    Soap & Towel Dispenser Hand Sinks are made of stainless steel to provide long lasting durability. Available styles include Wide Hand Sink, Wide Space Saver, Wide Hand Sink w/Eyewash, Knee Valve Hand Sink, All-in-One Unit, Skirt Unit and Upgrade Unit. Dimensions vary per style.

    Click for more
  • Elkay Sturdibilt Classroom Sinks

    Elkay Sturdibilt Classroom Sinks
    See all 1 items in product family
    Elkay Sturdibilt Scullery Sinks Are Used For Educational, Commercial, Industrial and Institutional Applications.

    Elkay Sturdibilt Scullery Sinks are constructed of 14 gauge, type 304 stainlees steel for long lasting durability and reliability. Compartments 14" deep. Square corner welded construction. Full length 8" high backsplash with 45° sloped top. 1-1/2" wide sloping top channel rims. Integral drainboard's, sink compartments pitched to drain. Exposed surfaces polished to a satin finish. Sinks supported on 4 stainless steel, 1-5/8" O.D. tubular legs, 16 gauge wall thickness. Adjustable bullet shaped feet. Available with 1, 2 and 3 basins and with Basin Only, Left Shelf. Right Shelf and Double Shelf configurations.

    Click for more
  • Commerical Sink Accessories

    Commerical Sink Accessories
    See all 2 items in product family
    Commercial Sink Accessories Are Available For A Variety Of Applications.

    Commercial Sink Accessories cover a range of uses. Hot Water Boosters and Baffles are adjustable between 60°F and 215°F with manual reset over-temperature cutout. 30" cord and stainless steel mounting bracket included. GFI recommended. Soap Dishes are stainless steel and are made for backsplash or wall-mounting. Mounting hardware is included. Utility Hoses are made with heavy-duty black rubber. Hoses measure 36" long, and are open on one end with a 3/4" female hose fitting on the other. Hose Hangers are made using stainless steel and are wall mountable. Each sold separately.

    Click for more
Featured Items