Browse Pumps

(369 items)

Narrow Your Results

Voltage

Cord Length Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Little Giant® Magnetic Drive Aquarium Pumps

    Little Giant® Magnetic Drive Aquarium Pumps
    See all 2 items in product family
    Little Giant® Magnetic Drive Aquarium Pumps Are Specifically Designed For Saltwater And Freshwater Circulation And Filtration Applications.

    Little Giant® Magnetic Drive Aquarium Pumps are for in-line, non-submersible purposes only. They are corrosion resistant to salt solutions and many other semi-corrosive fluids for long lasting durability. Choose from models with 1/200, 1/30, 1/15 or 115/230 horsepower (HP). Gallons per hour (GPH), volts, amps and watts vary from model to model.

    Click for more
  • Danner Magnetic Drive Utilility Pumps

    Danner Magnetic Drive Utilility Pumps
    See all 2 items in product family
    Danner Freshwater/Saltwater Pond Utility Pumps Provides Energy Efficient, Quiet And Reliable 24/7 Performance.

    Danner Freshwater/Saltwater Pond Utility Pumps are constructed with an epoxy encased power unit, high quality magnets, ceramic impeller and heavy duty copper winding, corrosion-proof fasteners and foam pre-filter for long lasting durability. Employs magnetic drive technology to achieve performance. Runs continuously without seals to wear out. Used in saltwater or freshwater environments and operate equally well in-line or submerged. Only one moving part eliminates contaminating water with harmful oils or chemicals. Design simplicity ensures minimal maintenance. UL Listed in USA and CA. Available GPHs are 65 to 2,400. Suction/draw head sizes are 2'6" to 17' 6". Cord lengths are 6', 10' and 18'. Color finishes are Gray and Black. Amps, watts, connation inlets/outlets and sizes vary per model. 5 Year Limited Warranty On Pump.

    Click for more
  • Danner Pondmaster AP-Series Air Pumps

    Danner Pondmaster AP-Series Air Pumps
    See all 2 items in product family
    Danner Pondmaster AP-Series Air Pumps Are Designed To Satisfy The Requirements Of A Multitude Of Water-Related Applications.

    Danner Pondmaster AP-Series Air Pumps are constructed with plastic housings for strength and long lasting durability. Operates on standard 110V electric and includes 6 foot power cord. Oxygenating aquatic environment promotes healthier fish and aquatic plant life, increases breakdown of fish waste and prevents icing over in outdoor ponds. Used for driving protein skimmers and aerators. Suggested hose size is 1/2 inch. Hose not included. Includes six barbed outlets. UL Listed in USA and CA. Types are Aquarium Air Pump, High Volume Air Pump, Pondmaster Air Pump, Pondmaster Air Pump, Aqua Supreme Air Pump and 1700 Cu. In/Min. Airpump w/Diffuser. Wattages are 2, 3, 4, 8, 20, 40, 45, 50 and 100. Cord length is 6 ft.. Color finish is Gray. Discharge connections and gallon capacities vary per model. Package quantities are 1 and 2.

    Click for more
  • Little Giant® High-Head Filtered Small Pond Pumps

    Little Giant® High-Head Filtered Small Pond Pumps
    See all 1 items in product family
    Little Giant® High-Head Filtered Small Pond Pumps Are Specifically Engineered For Filtered Effluent Service, Aeration And Ornamental Fountains/Waterfalls.

    Little Giant® High-Head Filtered Small Pond Pumps have a 1/2 horsepower (HP) Franklin Electric submersible motor with non-corrosive, thermoplastic discharge and motor brackets for long lasting durability. The high quality top bearing ensures years of reliable service and the stainless steel up-thrust washer prevents excessive wear in service applications. Features a removable built-in check valve and 1-1/4 in. FNPT discharge. The proven Noryl® staging allows for close tolerances and increased performance. The hex rubber bearing has an extra large surface for shaft stability, while multiple flow channels keep particles away from the bearing surfaces. Choose from models with 115 or 230 volts. Gallons per minute (GPM) and amps vary from model to model.

    Click for more
Featured Items