Browse Plumbing Tools & Equipment

(649 items)

Narrow Your Results

Availability

Application

Construction

Brand

Recently Viewed

Categories

  • General Pipe Cleaners Kinetic Water Ram™

    General Pipe Cleaners Kinetic Water Ram™
    See all 3 items in product family
    General Pipe Cleaners Kinetic Water Ram™ Opens Up Clogged Pipes With A Shock Action Pump.

    Compact, lightweight tool offers quick opening of clogged sinks, toilets and tubs. Handles rust, grease, sediment and scale in lines up to 4" in diameter. This hand tool pipe cleaner uses a burst of compressed air to drive a shock wave of kinetic energy through the water to break up stoppage. This shock wave travels around bends without losing its force. Self-contained pump, built-in air compressor and pressure gauge help hit stoppage with just the right force. Made using a 16 gauge perforated cylinder tested for up to 600 lbs. of pressure. 100 lb. gearless pressure gauge provides pinpoint pressure control. Schraeder valve allows use with external air compressor when clearing difficult stoppages. 1 Year Limited Warranty.

    Click for more
  • Manual Floor & Hand Units

    Manual Floor & Hand Units
    See all 16 items in product family
    Hand And Floor Pipe Cleaning Tools Are Used For Clearing Small To Medium Stoppages In Showers Sinks Or Tubs.

    Hand And Floor Pipe Cleaning Tools are solidly made for long lasting durability and dependability. General or RIDGID® brand manual Hand Held type units are available with 25 ft. length, 1/4 and 5/16 in. diameter Regular Head, Down Head and Bulb Head cable types. Some manual units may also be attached to a drill if desired. RIDGID® Kwik-Spin® and Power-Spin® units with high strength Maxcore™ cable feature autofeed trigger that feeds and retracts cable as the drum turns for easier utility. General Floor Units come with 50 ft. length, 3/8 and 1/2 inch diameter Flexicore wire rope center cables. Drum is made of rust resistant heavy-gauge steel. Three holes are punched in the drum for quick cleaning and drying of cable. Drum turns easily on self-aligning oilite bearings mounted front and rear. Convenient carrying handle mounted on drum for easier portability.

    Click for more
  • Pipe Cleaner Augers

    Pipe Cleaner Augers
    See all 8 items in product family
    Pipe Cleaner Augers Are Used For Clearing Residential, Commercial Or Industrial Toilet And Urinal Stoppages.

    Pipe Cleaner Augers are solidly made for long lasting durability and dependability. Various types and reliable brands are available depending upon particular pipe cleaning need or application. RIDGID® Toilet Augers have 1/2 inch diameter, 3 or 6 ft. length compression wrapped inner core cable with Bulb Head or Dropped Head style. General Flexicore Closet Augers come in Standard or Down Head styles in 3 or 6 ft. lengths. Telescoping Urinal Auger has 48 inch spring for clearing stoppages beyond the urinal, rust resistant steel tube and a rubber bumper to protect urinal bowls. Mini Drain Snake with 2 ft. flexible shaft and sharpened steel cutting end is also available. May also be used for removing clogs in HVAC units.

    Click for more
  • EasyReach™ Pick-Up Tools

    EasyReach™ Pick-Up Tools
    See all 7 items in product family
    Pick-Up Tools And Grapplers Are Used For Cleaning Rocks And Debris From Traps, Manholes And More.

    Pick-Up Tools And Grapplers are solidly made for long lasting durability and dependability. General Easy Reach™ Pick Up Tool is sensitive enough to pick up small screws and washers, strong enough to pick up large rocks or other debris. Locking trigger allows for securing objects without further trigger pressure. Made of extruded aluminum and stainless steel. Two thermal plastic rubber caps open 4-1/2 inches wide. Available in 32, 40, 60, 72, 96 and 120 ft. lengths. RIGDID® Grappler Hook is designed to retrieve rocks, tools and objects from traps, manholes or other out-of-reach areas. Extends to 6 feet (72 inches) in length.

    Click for more
  • RIDGID® Flat Sewer Tape

    RIDGID®  Flat Sewer Tape
    See all 5 items in product family
    RIDGID® Flat Sewer Tape Is Used For Clearing Sewer And Drain Lines.

    RIDGID® Flat Sewer Tape is solidly made for long lasting durability and dependability. Hand grip and a spear point at one end and roller ball at the other end. Available in 1/6 and 1/8 inch thicknesses measuring 25, 50, 75 or 100 feet in length. For use with 3/4 to 1-1/2, 2 to 4, 4 to 6 and 4 to 8 inch pipe sizes. Carrier included with all except 25 foot model.

    Click for more
Featured Items