Browse Chemicals & Compounds

(547 items)

Narrow Your Results

Size

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Hercules Poxy

    Hercules Poxy
    See all 3 items in product family
    Hercules Poxy Allows Easy Repairing And Rebuilding Of Plastics, Metals, Glass, Ceramics And More.

    Hercules Poxy is available in several varieties to suit specific repair jobs. Sold in case quantities of 24. Pro Poxy™ 20 is perfect for heating, plumbing, and any other home applications where temperatures do not exceed 300°F. Pro Poxy™ 20 is great for metals, masonry, and some plastics, and is safe for use with potable water. Plastic Poxy™ is an epoxy resin and hardener, which can be shaped and molded for certain rigid plastics. Plastic Poxy™ features a fading blue dye that turns off-white when fully mixed, and forms a permanent bond in 40 minutes. Plastic Poxy™ can be used in applications where temperatures do not exceed 250°F. ProPoxy® Triple Play includes Pro Poxy™ 20, Copper Poxy and Plastic Poxy in one package for repairing and rebuilding steel, copper or plastic.

    Click for more
  • Easy Putty™ Plumber's Putty

    Easy Putty™ Plumber's Putty
    See all 15 items in product family
    Plumber's Putty Is An All-Purpose Water Resistant Compound For Quick And Easy Filling Or Sealing Applications.

    Easy Putty™ Plumber's Putty provides a non-staining, non-drying material that is easily workable, soft, and pliable for long lasting durability. Features a fixture setting compound for setting frames, faucets, strainer baskets, and more. Will not shrink, crumble or crack. Available sizes range between 4 ounces and 25 pounds. Package quantities range from 1 to 48.

    Click for more
Featured Items