Browse Chemicals & Compounds

(563 items)

Narrow Your Results

Size

  • Less...
  • More...

Color Finish

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Oil-In-One™ Cutting Oils

    Oil-In-One™ Cutting Oils
    See all 18 items in product family
    Cutting Oils Offer Efficient Thread Cutting Solutions Designed For Prolonging Tool Life.

    Cutting Oils provide an excellent, all purpose lubrication for sawing, drilling, turning or thread cutting with all types of metals in high speed machines or hand tools. Coolant, lubricant and hydraulic oil compounds are combined in one formula. Extends tool life up to three times normal usage for long lasting durability. Available capacities are 16 or 32 ounces, 1 pint, 1 quart, and 1, 5, or 55 gallons. Package quantities are 1, 6, 12, and 24.

    Click for more
  • Faucet & Valve Stem Lubricants™

    Faucet & Valve Stem Lubricants™
    See all 9 items in product family
    Faucet And Valve Stem Lubricants Prevent Corrosion On Valve Stems, Faucets, Ballcock Linkages And Other All Purpose Plumbing Applications.

    Faucet And Valve Stem Lubricants provide a durable waterproof and heatproof formula that adheres to wet and dry surfaces for plumbing applications. Silicone grease maintains consistency under high temperature exposure, will not melt, and can be used on plastic and rubber components. Lube oil features non-gumming, non-toxic, non-detergent, and non-foaming compounds that contains rust and corrosion preventatives for long lasting, multi-purpose lubricating oil. Duck butter is water soluble for joining pipe and fittings with rubber, synthetic rubber, or plastic gaskets. Available capacities are 2, 4, 16 or 32 ounces, 2 or 8 pounds, and 1 or 3-1/2 gallons. Package quantities are 1, 4, 12, and 24.

    Click for more
  • Hand Cleaners

    Hand Cleaners
    See all 1 items in product family
    Hand Cleaners Quickly, Gently And Effectively Remove A Variety Of Lubricants, Adhesives, Sealants And Other Contaminants From Hands.

    Hand Cleaners are specially formulated for long lasting reliability and skin protection. Pumice Lotion features professional strength cleaner formulated with pumice to protect ant moisturize hands. Cream Cleaner cleans hands thoroughly with or without water, and lubricates while it cleans. Towels are pre-moistened anti-bacterial wipes chemically saturated to remove plastic pipe cement in plumbing applications. Available sizes are 14 oz., 15 oz., and 70 towels. Package quantities are 12 and 30.

    Click for more
Featured Items