Browse Drinking Fountains

(556 items)

Narrow Your Results

Availability

Filter

Color Finish

  • Less...
  • More...

ADA Certified

Number of Stations

Brand

Our Price

Go

Recently Viewed

Categories

  • Bracket Style Drinking Fountains

    Bracket Style Drinking Fountains
    See all 3 items in product family
    This Selection Of Bracket Style Drinking Fountains Are Great For Use In A Variety Of Settings.

    Used for kitchens, bathrooms, schools, hospitals and other high traffic areas. Wall Mounted Stainless Steel Fountainsare made of one-piece, corrosion resistant stainless steel with backsplash and basin.

    Click for more
  • Barrier Free ADA Non-Refrigerated Fountains

    Barrier Free ADA Non-Refrigerated Fountains
    See all 5 items in product family
    Barrier-Free ADA Non-Refrigerated Fountains Offer Convenient Public Drinking Stations For Schools, Public Buildings, Parks And More.

    Barrier Free ADA Non-Refrigerated Fountains are made of galvanized steel or stainless steel for corrosion resistance and long lasting durability. Single station design allows one person to utilize fountain at a time. Designed to be easily accessible to physically challenged individuals. Available in a variety of styles and with and without bubbler for mouth safety. Number of stations are 1 and 2. Activation types are Corner Pushbar, Front/Side Pushbar, Front Push Button, and Push Button. Colors are Gray, Platinum, Sandstone, and Stainless Steel. Dimensions vary per model.

    Click for more
  • Round Basin ADA Drinking Fountains With Back Panel

    Round Basin ADA Drinking Fountains With Back Panel
    See all 12 items in product family
    Round Basin ADA Drinking Fountains With Back Panel Provide Unique, Modern Styling That Fits Any Decor.

    Round Basin ADA Drinking Fountains With Back Panel are made of stainless steel in a variety of gauges for corrosion resistance and long lasting durability. Available in a variety of styles, with and without bubbler for mouth safety. Number of stations are 1 and 2. Available in a variety of styles, sizes and brands.

    Click for more
  • Low Profile Single Station Wall Mounted Drinking Fountains

    Low Profile Single Station Wall Mounted Drinking Fountains
    See all 14 items in product family
    Low Profile Single Station Drinking Fountains Are Used For Multiple Locations Where Space Is A Concern.

    Choose From White or Stainless Steel Finishes available in a variety of gauges. All units are single stations allowing one person to utilize the station at a time. Fountains can be activated by front push button or a push button bubbler. Meets Federal Regulations for the disabled including the ADA and Child ADA when properly installed. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.

    Click for more
  • Square Basin ADA Drinking Fountains With Back Panel

    Square Basin ADA Drinking Fountains With Back Panel
    See all 17 items in product family
    Square Basin ADA Drinking Fountains With Back Panel Are Used For Schools, Stadiums, Arenas, Shopping Malls, Airport Terminals And Other High Traffic Environments.

    Square Basin ADA Drinking Fountains With Back Panel are made of molded composite or stainless steel in a variety of gauges for corrosion resistance and long lasting durability. Available in a variety of styles for adult or child use and with and without bubbler for mouth safety. Number of stations are 1 and 2. Available in a variety of styles, sizes and brands. Quantity is 1.

    Click for more
  • Multi-Station ADA Drinking Stations

    Multi-Station ADA Drinking Stations
    See all 6 items in product family
    Multi Station Drinking Stations Are Used For Schools, Sports Venues, Shopping Malls & High Traffic Areas.

    Fountains offer a contemporary look with a white compostie or stainless steel finish and smooth, rounded edges. Used for educational facilities. Barrier-free White Composite ADA design meets adult ADA standards when properly installed. Contoured basin helps minimize splash. Flexi-guard safety bubbler fights against accidental mouth injuries. Utilizes easy to operate, fully functional, vandal resistant chrome plated push buttons and a valve and in-line flow regulator to provide adjustable stream from 20 to 105 psi.

    Click for more
  • Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers

    Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers
    See all 3 items in product family
    Halsey Taylor® Contour™ Marblyte™ Barrier-Free Water Coolers Meet The Requirements Of The ADA.

    Used for installation in public areas. Made using Galaxy Gray Marblyte™ solid-surface non-porous polymer. Contour formed basin with softly rounded corners and edges reduce splatter, provide proper drainage and prevent standing waste water. One-piece, chrome-plated vandal resistant bubbler includes an integral hood to prevent contamination from other users and airborne deposits. Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Regulator resists corrosion and liming. Constant stream height is maintained under line pressures that vary from 20 to 105 psi. Easy to clean in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Bi-Level Coolers available. NSF/ANSI 61 certified.

    Click for more