Browse Drinking Fountains

(554 items)

Narrow Your Results

Availability

Gallons Per Hour

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Elkay® Remote Water Chillers

    Elkay® Remote Water Chillers
    See all 6 items in product family
    Elkay® Remote Water Chillers Can Be Used With Any Drinking Fountain.

    Elkay® remote water chillers convert any drinking fountain into a water cooler. Designed for indoor use. Made using rust-resistant galvanized steel. Features a hermetically sealed compressor. Can be connected to bubbler, glass filler or cold water dispenser (sold separately). May install directly to water unit or in a service area to serve up to three remote outlets within a 15 foot radius. Provides 50°F drinking water, based upon 80°F inlet water and 90°F ambient temperature. 1 Year Limited Warranty.

    Click for more
  • Halsey Taylor® Remote Chillers

    Halsey Taylor® Remote Chillers
    See all 2 items in product family
    Halsey Taylor® Remote Chillers Are Used For Providing A Chilled Water Supply To Convert Drinking Fountains Into Water Coolers.

    Halsey Taylor® Remote Chillers are made of rust-resistant heavy gauge galvanized steel for long lasting durability and dependability. Include removable service panel for easy maintenance. Fan motor is a self-lubricating bearing type for maintenance-free longer life. Hermetically sealed, positive start compressor has lifetime lubrication and built-in overload protection, efficient capillary sizing and large capacity dryer-strainer. Self-lubricated fan cools copper/aluminum condenser. 5 Year Limited Warranty. Available in 320 to 1290 watt models.

    Click for more