Browse Drains & Traps

(1,694 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Zurn Floor Drain Covers

    Zurn Floor Drain Covers
    See all 22 items in product family
    Zurn Floor Drain Covers

    A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.

    Click for more
  • Adjustable Barrels With Grates

    Adjustable Barrels With Grates
    See all 39 items in product family
    Adjustable Barrels With Grates Allow 1-3/4" Height Adjustment For Versatility In Shower Installation.

    Adjustable Barrels With Grates are available in several styles. Plastic Adjustable Barrels are 3-1/2" IPS and come with round grate and ring, or round grate and square ring. Available in 5" or 6" diameters. Drain finishes available in Stainless Steel, Nickel or Chrome. Extra Heavy-Duty Barrels come in Cast Brass, Cast Nickel or Cast Chrome.

    Click for more
  • Barrel Cleanouts

    Barrel Cleanouts
    See all 12 items in product family
    Barrel Cleanouts Are Available In Several Styles To Suit A Number Of Shower Drain Systems.

    Barrel Cleanouts are 3-1/2" IPS and allow for 1-3/4" height adjustment. Cleanouts measure 6" in diameter and are available in plastic or cast metal styles.

    Click for more
  • Drain Outlet Covers

    Drain Outlet Covers
    See all 3 items in product family
    Drain Outlet Covers Protect Piping From Dirt And Debris.

    Drain Outlet Covers allow easy covering of open piping. Choose from ABS or PVC plastic.

    Click for more
  • General Purpose Drain Bases

    General Purpose Drain Bases
    See all 5 items in product family
    General Purpose Drain Bases Fit Floor Drain Assemblies In Restaurants, Restrooms And Other Commercial Plumbing Applications.

    PVC Tubing features durable ABS and PVC plastic construction for long lasting use and dependability. Available types are Hub and Pipe Fit Drain Base. Package quantity is 10.

    Click for more
  • Commerical Cleanouts

    Commerical Cleanouts
    See all 2 items in product family
    Commercial Cleanouts Offer Efficient Floor Drainage And Removal Of Debris For Medium Duty Commercial Plumbing Applications.

    Commercial Cleanouts are made of ABS or PVC plastic for long lasting durability and dependability. Barrel assembly is adjustable before and after pour to meet the finished floor height. Available styles are Cleanout w/6" Round Cover and Drain w/5" or 6" Round Strainer, With or Without Ring. Color finishes are Brass, Chrome, Nickel Bronze, and Stainless Steel. Sizes vary per model.

    Click for more
  • Adjustable Commerical Drains

    Adjustable Commerical Drains
    See all 53 items in product family
    Adjustable Commercial Drains Are Used For General Service In Restaurants, Restrooms And Other Applications Where Traffic Is Expected.

    Adjustable Commercial Drains feature completely adjustable barrel assembly to meet the finished floor height. Durable ABS or PVC construction provides long lasting dependability for plumbing applications. Available styles include Drain w/5" Grate with Round, Square, or No Ring, and Drain w/6" Grate with Round or No Ring. Color finishes are Brass, Chrome, Nickel, and Stainless Steel. Sizes vary per model.

    Click for more
  • Adjustable Commercial Drains with Square and Round Tops

    Adjustable Commercial Drains with Square and Round Tops
    See all 157 items in product family
    Adjustable Commercial Drains With Square And Round Tops Feature Completely Adjustable Barrel Assemblies To Meet Finished Floor Heights.

    Adjustable Commercial Drains provide general purpose floor drains for use in restaurants, restrooms and other environments where traffic is expected. Durable ABS or PVC construction provides long lasting dependability for plumbing applications. Available styles include Drain w/5" Grate with Round, Square, or No Ring, and Drain w/6" Grate with Round or No Ring. Color finishes are Brass, Chrome, Nickel, and Stainless Steel. Sizes vary per model.

    Click for more
  • Plastic Snap in Drains

    Plastic Snap in Drains
    See all 2 items in product family
    Plastic Snap-In Drains Are Designed For Draining Where A Waterproofing Membrane Is Not Required.

    Plastic Snap in Drains can be solvent welded or inserted into Schedule 40 DWV pipe for easy integration with plumbing assemblies. One piece design does not allow removal of the cover. Optional screw-on strainer is removable to provide access to drain piping. Features ABS or PVC plastic construction for long lasting durability. Available sizes are 2, 3, and 4 inches. Package quantity is 12. Sizes vary per model.

    Click for more
  • Adjustable Commercial Cleanouts

    Adjustable Commercial Cleanouts
    See all 95 items in product family
    Adjustable Commercial Cleanouts Facilitate The Removal Of Spilled Liquids And Debris In Restaurants, Restrooms And Other Environments.

    Adjustable Commercial Cleanouts feature durable ABS and PVC construction for long lasting reliability. Barrel assembly is completely adjustable to meet finished floor heights. Available styles are Cleanout w/Cover Only, Cover & Round Ring, Round Top, or Square Ring, and Drain w/Grate & Round Top or Square Ring. Colors are Brass, Cast Brass, Cast Chrome, Cast Nickel, Chrome, and Nickel. Sizes vary per model.

    Click for more
  • Sediment Drains

    Sediment Drains
    See all 37 items in product family
    Sediment Drains Provide Commercial Grade Multipurpose Drains For Effective Effluent Removal In Plumbing Assemblies.

    Sediment Drains are constructed from cast iron and PVC grates for long lasting durability and dependability. Optional removable sediment bucket will keep drain lines free of all debris. Available styles are Grate With or Without Bucket. Sizes are 2, 3 or 4, 3, 4, and 6 inches.

    Click for more
  • Adjustable General Purpose Cleanouts

    Adjustable General Purpose Cleanouts
    See all 229 items in product family
    Adjustable General Purpose Cleanouts Allow For Easy Removal Of Debris From Plumbing Assemblies For Restaurants, Restrooms And More.

    Adjustable General Purpose Cleanouts are durably constructed with ABS and PVC plastic bodies for long lasting reliability. Barrel assembly is completely adjustable to meet the finished floor height. Cleanout and drain styles available with cover and Round Top, Round Ring, Square Top, Square Ring, and Cover Only. Colors are Brass, Cast Chrome, Cast Nickel, Chrome, Nickel and Stainless Steel.

    Click for more
  • General Purpose Drains

    General Purpose Drains
    See all 33 items in product family
    General Purpose Drains Provide Floor Drainage For Restaurants, Restrooms And Other Commercial Applications Where Traffic Is Expected.

    General Purpose Drains include completely adjustable barrel assemblies to meet finished floor heights. ABS and PVC plastic construction provides long lasting durability and reliability. Available drain types include General Purpose, Hub Base, Pipe Base, and Short General Purpose. Color finishes are Brass, Chrome, Nickel, Nickel Alloy, and Stainless Steel.

    Click for more
  • Replacement Covers

    Replacement Covers
    See all 9 items in product family
    Replacement Covers Are Available In Several Sizes To Seal Off Shower Cleanouts.

    Replacement Covers measure 6" in diameter and feature a textured diamond-pattern finish. Choose from round covers with ring or round covers with square ring. Available finishes are Nickel, Chrome and Brass.

    Click for more
  • Replacement Grates

    Replacement Grates
    See all 9 items in product family
    Replacement Grates Are Available In Several Sizes To Prevent Debris From Getting Clogged In Shower Drains.

    Replacement Grates are available in 5" or 6" diameters. Choose from round grate with ring or round grate with square ring. Available finishes are Stainless Steel, Nickel, Chrome and Brass.

    Click for more
Featured Items