Browse Tape & Dispensers

(692 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Length Feet

Peel-Apart Strength, PIW

Shear Strength PSI

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hook and Loop Fastener Separates

    Hook and Loop Fastener Separates
    See all 14 items in product family
    Hook And Loop Fastener Separates Are Used On Walls, Glass, Wood And More.

    Hook And Loop Separates provide flexibility and reliability with either acrylic or rubber-based adhesive to ensure lasting fixture to a variety of surfaces. Hook Surfaces (hard) and Loop Surfaces (soft) are sold separately. Length is 75'. Widths range from 1/2" " to 4". Available colors are Black or White.

    Click for more
  • Velcro®Brand One-Wrap Long Strap Fasteners

    Velcro®Brand One-Wrap Long Strap Fasteners
    See all 138 items in product family
    VELCRO®Brand One-Wrap Long Strap Fasteners Are Used For Bundling Cables, Wires And Cords.

    VELCRO®Brand One-Wrap Long Strap Fasteners are self-gripping straps with a loop front laminated to a hook back, allowing the product to continuously wrap around itself. Straps are available in lengths of 15, 25 or 75 feet. Widths range from 1/2" up to 2". Choose from a variety of colors.

    VELCRO®Brand is a registered trademark of BVBA, used with permission

    Click for more
  • Sew-On Hook and Loop Fastener Separates

    Sew-On Hook and Loop Fastener Separates
    See all 12 items in product family
    Sew-On Hook and Loop Fastener Separates Are Used For A Variety Of Fabrics.

    Sew-On Hook and Loop Fastener Separates provide the flexibility and reliability of Touch closures. Fasteners may be sewn onto a variety of fabrics by machine or hand. Hook Surfaces (hard) and Loop Surfaces (soft) are sold separately. Available in lengths of 15, 25 or 75 feet. Widths range from 3/8" to 4". Choose from Black or White.

    Click for more
Featured Items