Browse Scales

(1,415 items)

Narrow Your Results

Availability

Capacity Lbs.

Readability Grams

Width Inches

Length Inches

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Dial Scale

    Heavy Duty Dial Scale
    See all 2 items in product family
    Heavy Duty Dial Scales Provide Reliable And Easy To Read Measurements For Weighing Items In Packaging And Shipping Environments.

    Heavy Duty Dial Scales are made of steel or stainless steel for long lasting durability. Shatterproof lens provide safety and large clear dial allows accurate readings. Large platform and durable body provide security for weighed items. Available weight capacities are 11, 22, 55, 66, 110, 130, 132 LBS and 5, 10, 25, 30, 50, and 60 KG. Readable oz available are 0.5, 1, 2, 4, and 8. Dial Display Types available are Fixed Dial and Rotational Dial.Diameters available are6, 8 and 9. Available widths and lengths are 7-7/8, 9, 11-7/8, 12, 12-1/2 and 13 inches.

    Click for more
  • Top Loading Dial Scales With Bowl

    Top Loading Dial Scales With Bowl
    See all 2 items in product family
    Top Loading Dial Scales With Bowl Provide Accurate Measuring Of Shipping And Packaging Supplies In Environments When Digital Scales Are Not Essential.

    Top Loading Dial Scales with Bowls are made of stainless steel for long lasting durability. Shatterproof dial cover provides accurate readings and safety when measuring packaging and shipping supplies. Removable stainless steel measuring bowl provides easy load and unload of measured item. Available weight capacities are 2, 11, 25, 50 and 55 lbs or 1, 5, 11, 23 and 25 kg. Readable ozs are 0.25, 1 and 2. Dial diameters available are 6 and 8 inches. Platform diameters are 8 and 11-1/2 inches. No batteries required.

    Click for more
Featured Items