Browse Papers, Wraps & Tissue

(308 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Wall Rack & Horizontal/Vertical Paper Roll Rack Cutters

    Wall Rack & Horizontal/Vertical Paper Roll Rack Cutters
    See all 26 items in product family
    Wall Rack And Horizontal/Vertical Paper Roll Rack Cutters Provide A Practical Means Of Holding, Dispensing, And Cutting Of Rolls Of Paper.

    Wall Rack And Horizontal/Vertical Paper Roll Rack Cutters are used for packing and wrapping large items for butcher shops, gift wrapping stations and much more. Dispensers are made of durable steel with a gray baked powder coat finish. Spring-loaded blade provides quick and easy cuts. Roll changes can be made fast by pulling the blade to an open position and locking it into place. Racks hold rolls of up to 9" thick. Available types are Double Horizontal, Horizontal and Vertical. Vertical Dispensers are on floor stands. Horizontal Dispensers are available in wall-mount and floor stands and hold 1, 2, 3 or 4 rolls. Available mount types are Stand or Wall. Blade length ranges from 20" - 48". Other dimensions vary per model.

    Click for more
  • Roll Stands & Cutters

    Roll Stands & Cutters
    See all 17 items in product family
    Roll Stands And Cutters Are Used For Use With A Wide Variety Of Materials Including Paper, Plastic, Bubble Wrap, Foam, Vinyl, Fiberglass And More.

    Roll Stands and Cutters are available in a variety of sizes and styles to suit a variety of shipping and wrapping jobs. Shear Cutters feature a two-directional cut that allows quick sheeting of roll material. Cutters mount easily on stands (sold separately). Roll Stands are made using tubular steel and are available in several sizes to accommodate rolls of varied thicknesses. Blade sold separately. Table/Wall Roll Stands can be bolted to any flat surface, tabletop or wall. Stands may be used with RC or EC style cutters. Cutters sold separately.

    Click for more
  • Multiple Roll Stand

    Multiple Roll Stand
    See all 12 items in product family
    Multiple Roll Stands Are Used For Cutting A Wide Range Of Materials Including Paper, Plastic, Bubble Wrap, Foam, Vinyl, Fiberglass And More.
    Multiple Roll Stands have three bars and are made of 1-1/2" tubular steel with a 300 lbs. capacity for long lasting durability. Unit can hold up to 72" total in diameter. The RC and APN style cutters can be attached using the D-9049 Brackets. Several styles available: Multiple Roll Stand 30" Capacity, Multiple Roll Stand 40" Capacity, Multiple Roll Stand 50" Capacity, Multiple Roll Stand 60" Capacity, Multiple Roll Stand 72" Capacity, Multiple Roll Stand Roll Bar for the MRS-5064, 4054, 3044,6074, 7286 and 8094 .

    Click for more
  • Packaging Dispensers - Bubble/Foam/Poly - Encore

    Packaging Dispensers - Bubble/Foam/Poly - Encore
    See all 32 items in product family
    Vertical Paper Holders Are Used For Packaging Plants, Warehouses And More.

    Packaging Dispensers - Roll Holder Dispensers - Bubble, Foam, or Poly are made as wall mount or floor units. Brake system rides across front of product with locking casters for easy transportation. telescoping allows easy access to raise and lower product to desired height. Available in Floor Unit, Wall Mount, Floor Unit with Slide Cutter and Wall Mount with Slide Cutter. Single or Double Arm styles. Dimensions vary per model. Ships unassembled.

    Click for more
  • All-In-One Paper Roll Rack Cutters

    All-In-One Paper Roll Rack Cutters
    See all 44 items in product family
    All-In-One Paper Roll Rack Cutters Offer A Low Maintenance, Dependable Solution For Paper Dispensing.

    All-In-One Paper Cutters are made with a complete welded frame. Cutters hold a single roll and smoothly dispense many types of paper including butcher, gift wrapping and Kraft papers. Cutters can be mounted on a counter, under a counter or on a wall (mounting hardware sold separately). Available in Standard All-In-One Paper Cutters, Deluxe All-In-One Paper Cutters and Stainless Steel Paper Cutters with regular or serrated blade. Casters (sold separately) are mountable for easy transport.

    Click for more
  • Heavy-Duty Kraft Paper Dispenser

    Heavy-Duty Kraft Paper Dispenser
    See all 13 items in product family
    Heavy-Duty Kraft Paper Dispensers Are Used For Commercial or Industrial Wrapping And Packaging Applications.

    Heavy-Duty Kraft Paper Dispensers are made with a solid squared steel tubing construction for long lasting durability and dependability. Allows user to quickly dispense Kraft paper and tear across blade for easy packaging. Wide selection of horizontal or vertical units with smooth or serrated blades available for 12, 24, 36, 48 or 60 inch roll widths. Horizontal models designed to sit securely on table or workbench. Vertical dispensers have sturdy locking casters for easy mobility. Types are Kraft Paper Dispenser, Kraft Paper Dispenser w/Paper Crumple Device, Kraft Paper Dispenser w/Serrated Blade and Kraft Paper Dispenser/Vertical. Dimensions vary per type. Color finish is Black. Package quantity is 1.

    Click for more
  • Portable Jumbo Paper Dispensers

    Portable Jumbo Paper Dispensers
    See all 14 items in product family
    Portable Jumbo Paper Dispensers Provide A Convenient, Mobile Solution For Dispensing Jumbo Rolls Of Paper.

    Great for packing and wrapping large items in butcher shops, gift wrapping stations and much more. Vertical dispensers are made of durable steel with a light gray baked powder coat finish. Accepts rolls up to 20" diameter with a 3" core. Heavy duty dispensers for use with jumbo rolls.

    Click for more
  • Razor-X Paper Cutters

    Razor-X Paper Cutters
    See all 12 items in product family
    Razor-X Paper Cutters Are Used For Cutting Single Face Corrugated Or Thin Foam Materials.

    Made of durable steel with a light gray powder coat finish. Razor blade cutting device and hold down bars allow easy cutting. Hold-down device prevents roll back of material. Razor-X Cutter with Hold Down is a counter mount device for cutting materials. Portable Shear Cutters are mobile racks with heavy duty casters (2 locking) for easy mobility. Made of heavy-duty, tubular steel framing to hold one or more rolls of material. Easy assembly.

    Click for more
  • Compression Cutters

    Compression Cutters
    See all 9 items in product family
    Compression Cutters Are Used For Cutting A Wide Variety Of Materials Including Rubber, Fiberglass, Vinyl, Woven And Non-Woven Materials, Open And Closed Cell Foams, Natural And Synthetic Fibers And More.

    Compression Cutters have a patented dynamic tension adjustment that provides smooth and even cuts across the web of the material. This heavy duty unit cuts in both directions and has a retainer to hold up to two material leading edges. Compatible with the RS and MRS style roll stands. Unit comes completely assembled and ready to operate. Available in several models: Compression Cutter 30" Cut Capacity , Compression Cutter 40" Cut Capacity , Compression Cutter 50" Cut Capacity , Compression Cutter 60" Cut Capacity , Compression Cutter 72" Cut Capacity , Compression Cutter 80" Cut Capacity. Cutter Mounting Brackets , Spare AP Blade and Spare EC Blade also available.

    Click for more
  • Pneumatic Compression Cutter

    Pneumatic Compression Cutter
    See all 11 items in product family
    Pneumatic Compression Cutters Are Used For Department Stores, Crafts Stores Or Gift Wrapping Areas.

    Pneumatic Compression Cutters are made of steel for long lasting durability and dependability. Automates cutting action of APN and RC style cutters. Control box provides easy activation of cutter head in both directions reducing repetitive motions and eliminates unnecessary reaching. Compression model used for APN style cutters. Shear model used for RC style cutters. Cut capacities are 30 in., 40 in., 50 in., 60 in., 72 in. and 80 in.. Color finish is Black/White. Package quantity is 1.

    Click for more
  • Kraft Paper Dispenser with Crumplers & Sheeters

    Kraft Paper Dispenser with Crumplers & Sheeters
    See all 3 items in product family
    Kraft Paper Dispenser with Crumpler & Sheeters Is Widely Used For Packaging Applications.

    Kraft Available styles include Kraft Paper Dispenser and Dispenser for Single Face Corrugated, Poly and Foam. 18- and 30-inch widths. Other dimensions vary per model.

    Click for more