Browse Corrugated Boxes & Cartons

(2,591 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

Depth Inches

  • Less...
  • More...

Type

Construction

Our Price

Go

Recently Viewed

Categories

  • Square Tubes

    Square Tubes
    See all 18 items in product family
    Square Tubes Prevent Rolling On Conveyors For Easy Loading, Shipping And Emptying Of Contents.

    Square Tubes are made of a 200#-B Flute corrugated construction for long lasting durability. Locking tabs secure contents during shipping. No tape needed. Ships and stores flat. Inside lengths range from 3" - 45". Inside widths range from 2" - 5". Inside diameters range from 2" - 48". Color is White. Package quantities are 25 or 50 per bundle.

    Click for more
  • Triangle Tubes

    Triangle Tubes
    See all 8 items in product family
    Strong, Triangle Shaped Mailing Tubes Provide Maximum Protection Against Crushing And Bending During Shipping.

    These rigid shipping tubes feature strong sidewalls for additional content protection and locking tabs that don’t require the use of tape or a shipping label. Cartons open along the length of the tube for easy packing. These tubes have a rigid 200#-B oyster white corrugated construction. Ship and store flat.
    Click for more