Browse Bags & Sealers

(1,283 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Thickness Mil

Brand

Our Price

Go

Recently Viewed

Categories

  • Reclosable White Block Bags

    Reclosable White Block Bags
    See all 8 items in product family
    Quality reclosable bags, CFIA/FDA approved. Available in multiple sizes with a stamped white block on one side of the bag with a punched hang hole. Lengths range from 3" to 15". Widths range from 2" to 12". Thickness is 2 Mil. Made in both regular and heavy duty material for all your needs. 1,000 bags per case.

    Click for more
  • Reclosable Clear Poly Bags

    Reclosable Clear Poly Bags
    See all 37 items in product family
    Quality reclosable bags, CFIA/FDA approved. Available in multiple sizes with a punched hang hole. Lengths range from 2" to 20". Widths range from 2" to 15". Available in 2 Mil or 4 Mil. Made in both regular and heavy duty material for all your needs. 1,000 bags per case.

    Click for more
  • 4 Mil Reclosable Bags

    4 Mil Reclosable Bags
    See all 2 items in product family
    4 Mil Reclosable Bags Provides Secure Closure To Seal In Freshness And Contents.

    4 Mil Reclosable Bags are made with FDA/USDA approved low density, leak-proof polyethylene for long lasting durability. Quick closure seals in contents for freshness. Reinforced sides locks in single, smooth motion. Offers superior clarity for showing product quality. Available in a variety of types, widths and lengths. Color finish is Clear. Package quantities are 250, 500 and 1,000.

    Click for more
  • 2 Mil Reclosable Bags

    2 Mil Reclosable Bags
    See all 6 items in product family
    Poly Zipper Bags Self-Seal Instantly To Save Time And Make Shipping Efficient.

    Durable multi-purpose poly bags allow clear viewing of contents. Low cost resealable plastic bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Poly bags are versatile enough to be used anywhere. FDA approved.

    Click for more
  • Reclosable White Block Bags

    Reclosable White Block Bags
    See all 1 items in product family
    Reclosable White Block Bags Are Used For Storing And Labeling Food And Other Items.

    Reclosable White Block Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Features a Reinforced, Side-Welded Zipper that securely locks bag in a single, smooth motion. Transparent design provides a clear view of contents and the white block allows for labeling with pens or markers. Choose from 2 Mil and 4 Mil models.

    Click for more