Browse Bags & Sealers

(2,394 items)

Narrow Your Results

Width Inches

Length Inches

Thickness Mil

Brand

Our Price

 
Go

Recently Viewed

Categories

  • VCI Gusseted Bags

    VCI Gusseted Bags
    See all 17 items in product family
    Vapor Corrosion Inhibitor (VCI) Gusseted Bags Provide Anti-Corrosion Protection For Increased Life.

    VCI Gusseted Bags have an enclosed barrier and/or box liner for long lasting durability. Available in 2 or 4 mil thickness. Bags are lightweight and economical. Choose from Blue or Clear colored models. VCI Technology prevents oxidation on metal surfaces, eliminating the need for oils and liquid rust preventatives. Package quantities are 20, 25, 50, 75, 100, 250 and 500. Sizes and package quantities vary.

    Click for more
  • VCI Recloseable Bags

    VCI Recloseable Bags
    See all 10 items in product family
    VCI Recloseable Bags Provide A Dust And Moisture Barrier For Storing And Transporting Contents.

    VCI Recloseable Bags are made of LLDPE or low density polyethylene film embedded with a corrosion inhibitor to provide long lasting durability. Product is placed directly in bag so no wrapping is necessary. Transparent bags allow products to be identified, inventoried and picked without opening. Thicknesses are 3 mil and 4 mil. Color is Blue. Dimensions vary per bag.

    Click for more
  • VCI Flat-Bags

    VCI Flat-Bags
    See all 13 items in product family
    Vapor Corrosion Inhibitor (VCI) Flat-Bags Are Anti-Corrosion For Long Lasting Durability.

    VCI Flat-Bags are made of LLDPE or low density polyethylene film to provide long lasting durability. Available in 2 and 4 mil. thickness bags. VCI Poly Bags are translucent blue to provide easy product identification. Enclosed barrier and anti-corrosion protection prevent oxidation on metal surfaces, eliminating the need for oils and liquid rust preventatives. Available in 100, 125, 250, 500 and 1000 package quantities.

    Click for more
  • VCI Poly Tubing and Sheeting

    VCI Poly Tubing and Sheeting
    See all 8 items in product family
    Vapor Corrosion Inhibitor (VCI) Poly Tubing and Sheeting Have Anti-Corrosion Protection.

    VCI Poly Tubing and Sheeting are available in 1.25, 4, and 6 mil thicknesses. All ARMOR Protective Packaging® products utilize proprietary and time-proven AN-OX® VCI Technology to prevent oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, thereby eliminating the need for oils and liquid rust preventatives. AN-OX® VCI protective vapors attach to metal surfaces to form an invisible film to protect metal from attack. AN-OX® VCI can work for several years to prevent corrosion from occurring on the metal surface. Available in Translucent Blue. Sizes vary per model.

    Click for more