Browse Outdoor Furniture & Equipment

(5,082 items)

Narrow Your Results

Style

  • Less...
  • More...

Flag Length

  • Less...
  • More...

Flag Height

  • Less...
  • More...

Construction

  • Less...
  • More...

Pole Height

Pole Construction

Pole Included

Type

Accessory Type

Our Price

Go

Recently Viewed

Categories

  • American Flags

    American Flags
    See all 17 items in product family
    American Flags Are Used For Showing Patronage On Flag Poles.

    The Heavyweight nylon flags are made with UV fade-resistant technology to allow maximum light exposure while resisting damaging rays from the sun. Nyl-Brite US Flags feature densely filled, ultra-bright and large embroidered stars with high gloss polished white thread that sparkle in the sunlight. Tough Tex® US Flags made with wind resistant polyester with open weave to reduces fabric stress for longer wear. Nyl-Glo ColorFast® US Flags replace any decorative banner on existing pole with UV radiation resistant SolarMax®. Bulldog® Cotton US Flags with heavyweight cotton bunting and densely embroidered stars and sewn stripes. Types are With Embroidered Stars, With Embroidered Stars & Lock Stitching and With Sew Stripes & Embroidered Stars. Flags Range from 3-ft to 12-ft in Height and 5-ft to 18-ft in Length.

    Click for more
  • Flag Poles & Accessories

    Flag Poles & Accessories
    See all 19 items in product family
    This Collection Of Flag Poles & Accessories Is Great For Storing & Displaying Medium To Large Flags In Any Indoor Or Outdoor Setting.

    Choose from a variety of poles and brackets that meet your needs. Large Outdoor Aluminum Flagpoles are cone-tapered flagpoles that include gold anodized ball tip, stationary truck, flash collar, polypropylene halyard, 9" cleat and a PVC ground tube. Features a rich, natural satin finish. Poles are equipped with chrome plated bronze swivel snap hooks. Villager III Residential Flagpole is a sectional 20'H fiberglass pole. Lightweight and UPS-able. Maintenance-free white gel-coat finish. Tapered design compliments any type of architecture. Withstands wind speeds in excess of 100 mph. Tensile strength of 50,000 lbs. per square inch. Solar Light features solar panels to collect energy from the sun all day and illuminate the flag beneath it at night. For use with select in-ground poles from 15 to 25'H.

    Click for more
  • Annin® - US State & Territorial Flags

    Annin® - US State & Territorial Flags
    See all 104 items in product family
    US State/Territorial Flags Are Used For Outdoor Display For Homes, Public Areas, Government Buildings And More.

    Annin US State & Territorial Flags
    are made using 100% heavyweight SolarMax® nylon with a strong duck heading and large brass grommets for long lasting durability and weather resistant material. All flags are made using Official State Design Specifications and are compliant with state flag bid specifications. Flags are treated with UV inhibiting chemicals to help prevent flag colors from fading. Available for all 50 states. Flags are available in 5' x 3' and 6' x 4' sizes.

    Click for more
  • Annin® - US Flag & Banner Sets

    Annin® - US Flag & Banner Sets
    See all 7 items in product family
    US Flag & Banner Sets Offer A Complete Unit For Displaying And Hanging Flags.

    Hang and display a US flag anywhere with this selection of US flag and banner sets. Nylon US Flag with Spinner Aluminum Pole includes a 3' x 5' Nyl-Glo ColorFast® US flag with two-piece white aluminum spinning pole with gold eagle ornament. White cast aluminum adjustable mounting bracket. Polycotton US Banner with Wood Pole includes a 2-1/2' x 4' printed US banner made of 70% poly & 30% cotton. Includes a 5'L wooden pole with varnished ball top, 2-way nylon bracket and non-furl swivel clip. 20'L Patriot Flagpole includes a five-piece 20'L in-ground aluminum flagpole with 3' x 5' Nly-Glo ColorFast® US flag. Gold aluminum ball top ornament.

    Click for more
  • Annin® - September 11 Flag Of Honor / Flag Of Heroes

    Annin® - September 11 Flag Of Honor / Flag Of Heroes
    See all 2 items in product family
    Limited Edition!

    Annin® Flagmakers have been chosen to be the official flag maker for the Flag of Honor, Flag of Heroes Project. These flags have been created with the sincerest intentions of honoring the victims of the terrorist attacks of September 11, 2001. Their goal is to immortalize each individual victim, to give comfort to the families left behind by knowing that their loved ones will be forever honored and remembered and to create an enduring symbol, recognized by the world, of the human sacrifice that occurred on that day in 2001. Proceeds from the sale of these flags will go to various charities including; The Voices of 911, The National 911 Museum at Ground Zero Flag of Honor Fund and The Wounded Warrior Project.

    The Flag of Honor includes the names of everyone who perished on 9/11; on all of the planes, at Shanksville, PA, the Pentagon and the World Trade Center. The Flag of Heroes includes the names of all of the Emergency Services personnel who perished that day, including FDNY, PAPD, NYPD & Court Officers. These 3' x 5' flags are available in choice of Nylon or Polyester/Cotton. Poly/Cotton Flag Sets include a 6' steel pole with an eagle ornament on top and mounting bracket.

    Click for more
  • Annin® - Patriotic Decorations

    Annin® - Patriotic Decorations
    See all 4 items in product family
    Patriotic Decorations Provide A Convenient Solution For Displaying & Decorating Various Environments With An American Flag.

    Choose between a variety of styles and design for various applications. Styles include Pull downs and Windsocks.US Garden Flag includes a 100% nylon flag with embroidered stars and sewn stripes that measures 12" x 18". Pole sleeve fits in standard holders. Pleated Mini Fans are ready for hanging and great for use at any advertising center.

    Click for more
  • Annin® - No Fray Hand Held US Flags

    Annin® - No Fray Hand Held US Flags
    See all 3 items in product family
    No Fray Hand Held US Flags Offer A Small, Convenient Stick Flag For Holding Or Displaying Virtually Anywhere.

    These hand held US flags are made using special fray resistant fabric that does not require hemming. Flag material is 70% polyester and 30% cotton. Flag size is available in choice of 4" x 6" or 12" x 18". Staff comes with ball top or styrene spear tip styles for added appearance.

    Click for more
  • Annin® - Canada Flags

    Annin® - Canada Flags
    See all 3 items in product family
    This collection of Canada flags is perfect for flag poles & use outdoors.

    These Canada flags are made of 100% heavyweight SolarMax® nylon. The SolarMax® nylon flags are resistant to UV radiation. Finished with strong duck heading and large brass grommets. Durable and fast-drying. Available in size 3' x 5', 4' x 6' and 5' x 8'.

    Click for more
  • Annin® - Flags of Canadian Provinces and Territories

    Annin® - Flags of Canadian Provinces and Territories
    See all 13 items in product family
    This collection of Canadian Provinces and Territories flags is perfect for flag poles & use outdoors.

    The 3' x 6' Canadian Provinces and Territories flags are made of 100% heavyweight SolarMax® nylon. The SolarMax® nylon flags are resistant to UV radiation. Finished with strong duck heading and large brass grommets. Durable and fast-drying.

    Click for more
  • Annin® - US Armed Forces Flags

    Annin® - US Armed Forces Flags
    See all 11 items in product family
    US Armed Forces Flags Are Used For Indoor Or Outdoor Display For Homes, Public Areas, Government Buildings And More.

    US Armed Forces Flags
    are made using 100% Heavyweight SolarMax® nylon finished with strong duck canvas headings, reinforced stitching and large heavy duty brass grommets for long lasting durability. Flags are treated to minimize sun and weather deterioration and provide the brightest colors. Armed Forces Flags are available in 5' x 3' and 6' x 4' sizes. POW-MIA flags are available in 5' x 3' only.

    Click for more
Featured Items