Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Mailroom Furniture

(4,137 items)

Recently Viewed

Categories

  • 4C Horizontal Single Column Mailboxes, Front Loading, USPS Access

    4C Horizontal Single Column Mailboxes, Front Loading, USPS Access
    See all 168 items in product family
    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes Are Front Loading With USPS Access Used For Apartments, Commercial Buildings And Residential Applications.

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. 4C horizontal mailboxes are U.S.P.S. Approved for indoor our outdoor use. U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments for new or remodeled areas. Durable powder coated finish colors available in aluminum, bronze, gold and sand. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys. Available configurations include 1 door wide (single column) and 2 doors wide (double column). Outgoing mail compartment includes the U.S.P.S. master lock access door (installed by the U.S.P.S.). Door units range from 3 -15-door units. Dimensions vary per unit. ADA compliant units available.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access
    See all 184 items in product family
    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Used for indoor or outdoor use. ADA compliant units available. 3 - maximum height door units available. Dimensions vary per unit.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access
    See all 160 items in product family
    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access Are Used For Apartments, Commercial Buildings And Residential Developments.

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. ADA compliant units available. Door heights range from 3 to maximum height. Dimensions vary per unit.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, Private Access

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, Private Access
    See all 184 items in product family
    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, Private Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

    Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Parcel locker doors include master commercial lock(s). Used for indoor or outdoor use. 3 to maximum height door units available. Dimensions vary per unit.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • 4C Horizontal Double Column Mailboxes, Front Loading, USPS Access

    4C Horizontal Double Column Mailboxes, Front Loading, USPS Access
    See all 248 items in product family
    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, USPS Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are front loading with USPS access. Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Parcel locker doors include master commercial lock(s). Outgoing mail compartment includes a mail slot and weather protection hood providing for indoor and outdoor use. Door height units range from 3 to maximum height. Dimensions vary per unit.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access
    See all 264 items in product family
    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Front Loading, Private Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are front loading with USPS access. Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4" high) and 6 MB1 door heights (PL6 - 20-3/4" high). Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Parcel locker doors include master commercial lock(s). Outgoing mail compartment includes a mail slot and weather protection hood providing for indoor and outdoor use. Door height units range from 3 to maximum height. Dimensions vary per unit.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, USPS Access

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, USPS Access
    See all 236 items in product family
    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes Are Used USPS Access Lockers For Apartments, Commercial Buildings, Residential Developments And Offices.

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Powder coated finish and dust/rain shield provides protection to unit for both indoor and outdoor use. Features one USPS approved and accessible collection box. Includes heavy duty cam lock and 1 or 2 rear access doors with latches. ADA compliant units available. Available quantities range from 1 to 19 tenant mailboxes. Unit height ranges from 13 to 56-3/4 inches. Color finishes are Aluminum, Bronze, Gold and Sand. Dimensions vary per model.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
  • Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, Private Access

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes, Rear Loading, Private Access
    See all 264 items in product family
    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes Are Used Private Access Lockers For Offices, Schools, Private Postal Centers And Military Bases.

    Salsbury 3700 Series 4C Horizontal Double Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Powder coated finish and dust/rain shield provides protection to unit for both indoor and outdoor use. Features one Outgoing Mail compartment with weather protection hood over mail slot. Includes heavy duty cam lock on doors and 1 or 2 rear access doors with latches. ADA compliant units available. Available quantities range from 1 to 28 mailboxes. Unit height ranges from 13 to 56-3/4 inches. Color finishes are Aluminum, Bronze, Gold and Sand. Dimensions vary per model.

    Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.

    Click for more
Featured Items