Browse Roller Chain & Sprockets

(2,554 items)

Narrow Your Results

Availability

Chain Type

Number of Strands

Brand

Our Price

Go

Recently Viewed

Categories

  • Offset Connecting Links

    Offset Connecting Links
    See all 17 items in product family
    Offset Connecting Links Are Used For Permanently "Seating" Various Chain Components.

    Offset Connecting Links are prestressed to minimize chain stretch during initial running periods and for long lasting durability. Prestressing minimizes tolerance variations by providing balanced loading among all parts and avoiding premature fatigue failure. Shot peening increases resistance to fatigue. case hardening of pins and bushings means longer life for Browning chain. Pins are centerless ground to finish diameter. Single or double stands. Available types are Cotter Pin and Spring Clip in chain types Standard Roller Chain and Standard Roller Chain

    Click for more
  • Connecting Links

    Connecting Links
    See all 20 items in product family
    Connecting Links Are Used For Permanently "Seating" Various Chain Components.

    Connecting Links are prestressed to minimize chain stretch during iinitial running period, providing long lasting durability and reduced need for take-up adjustment. It also minimizes tolerance variations by ensuring balanced loading among all parts and avoiding premature fatigue failure. Shot peening increases resistance to fatigue. case hardening of pins and bushings means longer life for Browning chain. Pins are centerless ground to finish diameter. Single or double stands. Available types are Spring Clip and Cotter Pin for Standard Roller Chain and Heavy Roller Chain.

    Click for more
  • Roller Chain Tools

    Roller Chain Tools
    See all 1 items in product family
    Roller Chain Tools Are Used For Disconnecting Roller Chains.

    Roller Chain Tools are made of steel for long lasting durability. In chain sizes J100 thru J160, J35 thru J60 and #60 thru J100

    Click for more
  • Tritan Precision Iso Metric Double Roller Chains

    Tritan Precision Iso Metric Double Roller Chains
    See all 14 items in product family
    Tritan Precision Iso Metric Double Roller Chains Are Used For Mechanical Applications.

    Tritan Precision Iso Metric Double Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Iso Metric Roller Chains

    Tritan Precision Iso Metric Roller Chains
    See all 32 items in product family
    Tritan Precision Iso Metric Roller Chains Are Used For Mechanical Applications.

    Tritan Precision Iso Metric Roller Chains are made of heavy duty material for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Ansi Stainless Steel Roller Chains

    Tritan Precision Ansi Stainless Steel Roller Chains
    See all 30 items in product family
    Tritan Precision ANSI Stainless Steel Roller Chains Are Used For Mechanical Applications.

    Tritan Precision ANSI Stainless Steel Roller Chains are made of heavy duty stainless steel for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Ansi Double Roller Chains

    Tritan Precision Ansi Double Roller Chains
    See all 30 items in product family
    Tritan Precision ANSI Double Roller Chains Are Used For Mechanical Applications.

    Tritan Precision ANSI Double Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Ansi Roller Chains

    Tritan Precision Ansi Roller Chains
    See all 54 items in product family
    Tritan Precision ANSI Roller Chains Are Used For Mechanical Applications.

    Tritan Precision ANSI Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Ansi Nickel Plated Roller Chains

    Tritan Precision Ansi Nickel Plated Roller Chains
    See all 33 items in product family
    Tritan Precision ANSI Nickel Plated Roller Chains Are Used For Mechanical Applications.

    Tritan Precision ANSI Nickel Plated Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Nickel Plating, Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Tritan Precision Ansi Cottered Pin Roller Chains

    Tritan Precision Ansi Cottered Pin Roller Chains
    See all 18 items in product family
    Tritan Precision ANSI Cottered Pin Roller Chains Are Used For Mechanical Applications.

    Tritan Precision ANSI Cottered Pin Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Cotter Pins, Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes

    Click for more
  • Plastock® Roller Chains

    Plastock® Roller Chains
    See all 12 items in product family
    Plastock® Roller Chains Are Used For Low-Power Transmission Applications And Relatively Wide Speed Ranges.

    Plastock® Roller Chains are made of acetal, kynar, nylatron or polypropylene for long lasting durability. Used with steel sprockets or plastic sprockets. Useful in harsh chemical, moisture and temperature environments. Can incorporate additives for self lubrication, also useable where cleanliness is important, as in food processing machinery, and computer equipment. Links snap together allowing each link to become master link. Various attachments can be used with plastic chains and sprockets, fastened to chain or sprocket, or molded integrally. Relatively quiet, nonconductive and non-magnetic. Pitch dimensions are 1/4 in., 3/8 in. and 1/2 in.. Lengths are 0.359 in., 0.545 and 0.725. Widths are 1/8 in., 3/16 in. and 5/16 in.. Color finishes are Gray, Natural and White.

    Click for more
Featured Items