Browse Motor Controls

(3,711 items)

Narrow Your Results

Voltage

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Springer Controls Motor Pilot Lights

    Springer Controls Motor Pilot Lights
    See all 110 items in product family
    Springer Controls Motor Pilot Lights Are Standard Pilot Lights For Commercial And Industrial Applications.

    Springer Controls Motor Pilot Lights are standard Lens & Lamp holder only available in Pilot Lights - Standard and Press-To-Test Pilot Lights . Colors are Green , Clear, without Lens, Red, Green , Yellow, Blue, Brown and Black.

    Click for more
  • Springer Controls 22mm Pilot Lights

    Springer Controls 22mm Pilot Lights
    See all 40 items in product family
    Springer Controls 22mm Pilot Lights Allow Easy Replacement Of A Variety Of Industrial Lamp Applications.

    Springer Controls 22mm Pilot Lights are offered in a variety of voltages, styles and colors. Pilot lights are offered with chrome bezel or Black N4X bezel, and come in Standard or Unibloc Full Voltage styles. Pilot lights come in various colors, with Diffused or Glass lenses. Springer Controls 22mm Pilot Lights are sold as Unit Only or Complete Assembly.

    Click for more
  • Springer Controls 22mm Pilot Light Accessories

    Springer Controls 22mm Pilot Light Accessories
    See all 44 items in product family
    Springer Controls 22mm Pilot Light Accessories Allow Maintenance Of Springer Controls Pilot Lights.

    Springer Controls 22mm Pilot Light Accessories include replacement power supply units and replacement bulbs. Power Supply units are offered in various voltages and come with or without bulbs. LED lamps and Filament bulbs are offered in various voltages. LED lamps come in a variety of colors.

    Click for more
  • ACI 22mm Pilot Lights

    ACI 22mm Pilot Lights
    See all 30 items in product family
    ACI Pilot Light Push Buttons Are Used For Many Commercial And Industrial Services And Applications.

    ACI Pilot Light Push Buttons are made of self-extinguishing plastic for long-lasting durability. They feature fully-gasketed protection for Type 4X and meet IP65 environmental ratings to provide dependability and prevent wear and tear. Push buttons are 22mm in diameter. Modular construction enables easy installation and maintenance. Contact blocks can be stacked and organized in many different ways for a variety of control layouts. They work with 600V AC voltage and use 10 Amps. All ACI Pilot Light Push Buttons are UL 508 Certified for trusted product dependability. Pilot light push buttons are available in Blue, Green, Red, Yellow and White. Dimensions and other specs vary per model.
    Click for more
  • Springer Controls 30mm Pilot Lights

    Springer Controls 30mm Pilot Lights
    See all 60 items in product family
    Springer Controls 30 mm Pilot Lights Indicate Electrical Power Is Available, Machine Cycle Status, System Overheat Or Other Industrial And Commercial Application.

    Springer Controls 30 mm Pilot Lights utilize either Amber, Green, Red or Yellow incandescent bulbs or LEDs to provide visual indication of power status. Pilot controls mount in a round 30 mm hole to eliminate labor required for notching. Full Voltage, Resistor and Transformer power supplies available in voltages of 12V AC/DC, 24V AC/DC, 120V AC, 120V AC/DC, 240V AC, 240V AC/DC and 480V AC. UL and CSA approved.

    Click for more
Featured Items