| |
Dart Controls™ 250 Series Analog DC Speed Controls |
 |
|
|
|
|
|
Dart Controls™ 250 Series Analog DC Speed Controls Provide Versatility And Superior Control.
These DC speed controls provide a general purpose control rated up to 2 HP. DC Speed Controls are made with adjustable horsepower settings, barrier terminal strip and packaged bridge supply. Click for more |
|
|
|
|
Baldor NEMA 1 Enclosed DC Controls For PMDC & Shunt Wound Motors |
 |
|
|
|
|
|
Baldor NEMA 1 Enclosed DC Controls For PMDC And Shunt Wound Motors Are Ideal For Conveyors, Machine Tools And Other Applications Requiring Adjustable Speed.
Baldor NEMA 1 Enclosed DC Controls For PMDC And Shunt Wound Motors are solidly made for long lasting durability and dependability. Various type single phase control units with NEMA 1 enclosures are available in .06, .13, . Click for more |
|
 |
Dart Controls™ 125 Series Analog DC Speed Controls |
 |
|
|
|
|
|
Dart Controls™ 125 Series Analog DC Speed Controls Are Ideal For Office Machinery, Conveyors, Exercise Equipment And More.
Reliable DC speed control for PM, shunt wound and universal motors. Ideal for office machinery, conveyors, office packaging equipment. Click for more |
|
|
|
|
Dart Controls™ Digital Potentiometers And Tachometers |
 |
|
|
|
|
|
Dart Controls™ Digital Potentiometers And Tachometers Are Ideal For Conveyors, Drilling, Rotational Operations And More.
DP4 Potentiometers can easily replace a conventional 3-wire analog speedpot or motorized speedpot for most AC and DC drives. Click for more |
|
 |
Dart Controls™ 500 Series Analog DC Speed Controls |
 |
|
|
|
|
|
Dart Controls™ Series Analog DC Speed Controls Are Rated Up To 3 Horsepower For Versatility And Maximum Control.
DC Speed Controls are made with adjustable horsepower settings, barrier terminal strip and packaged bridge supply. Includes speed potentiometer with 8" leads, dial and knob. Click for more |
|
|
|
|
Baldor NEMA 4X DC Controls |
 |
|
|
|
|
|
Baldor NEMA 4X DC Controls Are Ideal For Conveyors, Mixers, Packaging Machinery And Other Applications Requiring Variable Speed And Constant Torque.
Baldor NEMA 4X DC Controls are solidly made for long lasting durability and dependability. Full wave SCR control with free wheeling diode. Field power supply allows use with shunt wound DC motors as well as permanent magnet motors. Click for more |
|
 |
Baldor Chassis Mount DC Controls |
 |
|
|
|
|
|
Baldor Chassis Mount DC Controls Are Ideal For Conveyors, Mixers, Machinery And Other Applictions Requiring Variable And Constant Torque.
Baldor Chassis Mount DC Controls are solidly made for long lasting durability and dependability. Full wave SCR control with free wheeling diode (NEMA type K). Field power supply allows use with shunt. Click for more |
|
|
|
|
Baldor Line Regenerative DC Controls |
 |
|
|
|
|
|
Baldor DC Control, DC SCR REGEN CONTROL, 115/230V, 1/8-2 HP, CHASSIS
Features:- Field power supply allows use with shunt wound DC motors as well as permanent magnet motors
- Adjustable accel, decel, current limit, IR comp, min and max speed
- Current limit indicating LED
- 5K speed pot for speed contr Click for more
|
|
 |
Baldor Series 19H Digital DC Controls |
 |
|
|
|
|
|
Baldor DC Control, DGT DC CTRL, 460V, 19H, 125HP, OPEN, NONE 1X
Features:- Three phase, full wave SCR armature control, NEMA type C
- Current regulated power supply, 15 amps standard with field economy circuit
- High peak overload, 200%
- Automatic tuning to motor with manual over- ride
- Analog Click for more
|
|
|
|
|
Baldor Series 20H Line Regenerative Digital Controls |
 |
|
|
|
|
|
Baldor 20H Series Line Regenerative Digital Controls Are Ideal For Industrial Motor Control In Complex Manufacturing And Other Applications.
Baldor 20H Series Line Regenerative Digital Controls feature heavy-duty steel frame construction for long-lasting durability. They are ideal for constant torque industrial applications. Click for more |
|
 |
Dart Controls™ 15DV Series Fractional HP DC Drives |
 |
|
|
|
|
|
Dart Controls™ 15DV Series Fractional HP DC Drives Are Ideal For Small DC And Universal Motor Applications.
The 15 Series Speed DC Controls are made with dual output voltages of 12/24 VAC or 120/240 VAC. DC output current rating of 2 Amps, adjustable trimpot settings and quick-connect terminal pins. Full-wave bridge power supply. Click for more |
|
|
|
|
Dart Controls™ 65 Series Battery Operated DC Motor Speed Controls |
 |
|
|
|
|
|
Dart Controls™ 65 Series Battery Operated DC Motor Speed Controls Are Ideal For Controlling Floor Scrubbers, Agricultural Sprayers, Small Personnel Carriers And More.
The 65 Series Speed Controls increase range or running time of battery operated equipment through high efficiency. Smooth variable speed capable for use with mobile equipment. Click for more |
|
 |
Dart Controls™ MD Series Digital DC Speed Controls |
 |
|
|
|
|
|
Dart Controls™ MD Series Digital DC Speed Controls Are Ideal For Printing Process Equipment, Conveyor Ovens, Laboratory And Industrial Mixing Equipment And More.
Digital DC Speed Controls are made using an on-board microprocessor with non-volatile memory for superior accuracy and control. Click for more |
|
|
|
|
Dart Controls™ Speed Sensors |
 |
|
|
|
|
|
Dart Controls™ Speed Sensors Are Ideal For Monitoring Motor Speed In A Variety Of Industrial Applications.
Dart Controls™ Speed Sensors mount directly onto the shaft being monitored with a single 10-32 screw. Maximum speed is 5000 RPM, or 50,000 PPM. Stainless steel ball bearing. Housing is molded "Santoprene" plastic rubber. Click for more |
|
 |
Low Voltage DC Controls |
 |
|
|
|
|
|
Low Voltage DC Controls Are Ideal For Multiple Machine Applications.
Low Voltage DC Controls are made of heavy duty materials for long lasting durability. Click for more |
|
|
|
|
SCR Series, PWM Series DC Controls |
 |
|
|
|
|
|
SCR Series, PWM Series DC Controls Are Ideal For Multiple Machine Applications.
SCR Series, PWM Series DC Controls are made of heavy duty materials for long lasting durability. Control types available are Reversing and Non-Reversing with a variety of HP Ranges (115V and 230V) and Output Current Amps
Click for more |
|
 |
Worldwide Electric Variable Speed DC Motor Controls |
 |
|
|
|
|
|
Worldwide Electric Variable Speed DC Motor Controls Have Adjustable Horsepower Settings For Versatile Use.
Worldwide Electric Variable Speed DC Motor Controls have a barrier terminal strip and a dual voltage of 120/240 VAC (50/60 Hz). Provides 1% speed regulation with armature voltage and 1/2% with tach feedback. Click for more |
|
|
|
|
|
 |